Push to Test Pilot Light, Clear, Incand (Discontinued)
- Mfr # 9001SKT5
- Zoro # G3157691
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9001SKT5
Zoro #
G3157691
UPC #
785901974208
Country of Origin
Mexico
Dimensions
Size
30 mm
Panel Cutout Diameter
30 mm
Details
Item
Pilot Light
Voltage
480V AC
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Pressure Plate
Lens Material
No Lens Included
Lens Type
No Lens Included
Lamp Module Type
Transformer
Basic Material
Plastic
Replacement Lamps
4CVW2
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Body Material
Plastic
IP Rating
IP66
Lamp Voltage
6V AC/DC
Standards
CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Includes Push-To-Test
Push-To-Test Included
Includes Lens
No Lens Included
Lens Color
No Lens Included
Product Type
Push to Test Pilot Light Without Lens
Description
Pilot Light, Voltage 480V AC, Lamp Type Incandescent, Shape Round, Terminal Connection Pressure Plate, Lens Material No Lens Included, 30 mm, Lamp Module Type Transformer, Basic Material Plastic, Lens Type No Lens Included, Lamp Voltage 6V AC/DC, Replacement Lamps 4CVW2, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.