This item is Discontinued.

Schneider Electric Push to Test Pilot Light, Green, LED 9001SKT35LG

Push to Test Pilot Light, Green, LED (Discontinued)

  • Mfr # 9001SKT35LG
  • Zoro # G6358152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001SKT35LG
Zoro #
G6358152
UPC #
785901413288
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Width
2.13 in
Overall Height
2.76 in
Overall Depth
1.65 in
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
24V AC/DC
Color
Green
Action
Push-to-test
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
Contact Form
1 C/O
Lens Material
No Lens Included
Bezel
Plastic
Lens Type
No Lens Included
Lamp Module Type
Full Voltage
Basic Material
Plastic
Body Material
Plastic
Lamp Voltage
24V AC/DC
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Standards
REACH, RoHS, UL 508, WEEE
IP Rating
IP66
Lamp Color
Green
Includes Lamp Module
Lamp Module Included
Includes Lens
No Lens Included
Includes Push-To-Test
Push-To-Test Included
Lens Color
No Lens Included
Series
9001SK
Voltage Rating - Maximum
28 V AC/DC
Lamp Voltage - Maximum
28 V AC/DC
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X

Description

Pilot Light, Voltage 24V AC/DC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type No Lens Included, Lamp Voltage 24V AC/DC, Replacement Lamps N/A, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards REACH, RoHS, UL 508, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.