Zoro Homepage

Push to Test Pilot Light, Green, LED

  • Mfr # 9001SKT38LGG31

  • Zoro # G2378984


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Green
Lamp Type
LED
Type of Operator
Spring Return
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKT38LGG31
Zoro #
G2378984
UPC #
785901044482
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm
Overall Height
4.1 in
Overall Depth
1.65 in
Overall Width
2.13 in
Manufacturer Warranty Length
18 mo

Details

Item
Pilot Light
Voltage
120V AC
Color
Green
Lamp Type
LED
Type of Operator
Spring Return
Shape
Round
Terminal Connection
Screw Clamp
Contact Form
1 C/O
Lens Material
Polycarbonate
Bezel
Plastic
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Plastic
Standards
REACH, RoHS, UL 508, WEEE
Body Material
Plastic
Lamp Voltage
120V AC
Includes
Light Module and LED Lamp
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
IP Rating
IP66
Includes Lens
Lens Included
Voltage Rating - Maximum
120 V AC/DC
Series
9001SK
Includes Push-To-Test
Push-To-Test Included
Lamp Color
Green
Lamp Voltage - Maximum
120 V AC
Includes Lamp Module
Lamp Module Included
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Lens Color
Green

Description

Pilot Light, Voltage 120V AC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Includes Light Module and LED Lamp, Standards REACH, RoHS, UL 508, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.