Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push to Test Pilot Light, Red, LED

  • Mfr # 9001SKT35LRR31

  • Zoro # G2925212


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Color
Red
Lamp Type
LED
Type of Operator
Spring Return
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKT35LRR31
Zoro #
G2925212
UPC #
785901159803
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
1.18 in (30 mm)
Overall Width
2.13 in
Manufacturer Warranty Length
18 mo
Overall Height
4.1 in
Panel Cutout Diameter
30 mm
Overall Depth
1.65 in

Details

Item
Pilot Light
Voltage
24V AC/DC
Color
Red
Lamp Type
LED
Type of Operator
Spring Return
Shape
Round
Terminal Connection
Screw Clamp
Contact Form
1 C/O
Lens Material
Polycarbonate
Bezel
Plastic
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Plastic
Standards
REACH, RoHS, UL 508, WEEE
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Body Material
Plastic
Lamp Voltage
24V AC/DC
IP Rating
IP66
Includes
Light Module and LED Lamp
NEMA Degree Of Protection
NEMA 1; NEMA 12; NEMA 13; NEMA 2; NEMA 3; NEMA 3R; NEMA 4; NEMA 4X
Contacts Material
Silver alloy contacts
Ambient Air Temperature For Operation
-13 to 158°F (-25 to 70°C)
Tightening Torque
7.08 lbf.in (0.8 N.m) EN/IEC 60947-1
Vibration Resistance
7 gn 2 to 500 Hz)IEC 60068-2-6
Product Or Component Type
Push-to-test pilot light
Device Presentation
Complete product
Operator Profile
Red projecting, unmarked
Shock Resistance
50 gn IEC 60068-2-27
Operating Position
Any position
Electrical Shock Protection Class
Class II IEC 61140
Product Certifications
NEMA; UL 508
Short-Circuit Protection
10 A cartridge fuse EN/IEC 60947-5-1
Rated Supply Voltage
24 to 28 V AC/DC
Positive Opening
Without
Shape Of Screw Head
Cross slotted
Ambient Air Temperature For Storage
-40 to 158°F (-40 to 70°C)
Shape Of Signaling Unit Head
Octagonal
Light Block Supply
Direct
Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-1
Conventional Free Air Thermal Current
10 A
Rated Breaking Capacity
1.2 kA 600 V AC-15, 720 VA; 1.5 kA 480 V AC-15, 720 VA; 3 kA 240 V AC-15, 720 VA; 6 kA 120 V AC-15, 720 VA; 0.1 kA 600 V DC-13; 0.27 kA 250 V DC-13; 0.55 kA 125 V DC-13
Protective Treatment
TC
Connections - Terminals
Screw clamp terminals 1 x 0.22 to 2 x 1.5 mm² EN/IEC 60947-1
Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Bulb Base
BA 9s
Mechanical Durability
5000000 cycles
IP Degree Of Protection
IP66 IEC 60529
Rated Short Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA; 15 kA 480 V AC-15, 7200 VA; 30 kA 240 V AC-15, 7200 VA; 60 kA 120 V AC-15, 7200 VA
Includes Push-To-Test
Push-To-Test Included
Includes Lens
Lens Included
Series
9001SK
Lens Color
Red
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
Includes Lamp Module
Lamp Module Included
Lamp Color
Red
Lamp Voltage - Maximum
24 V AC/DC
Voltage Rating - Maximum
28 V AC/DC

Description

Pilot Light, Voltage 24V AC/DC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps N/A, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Includes Light Module and LED Lamp, Standards REACH, RoHS, UL 508, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.