Push to Test Pilot Light, Yellow, LED (Discontinued)
- Mfr # 9001SKT35LY
- Zoro # G6358186
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9001SKT35LY
Zoro #
G6358186
UPC #
785901705390
Country of Origin
Mexico
Dimensions
Size
30 mm
Panel Cutout Diameter
30 mm
Details
Item
Pilot Light
Voltage
24V AC/DC
Color
Yellow
Lamp Type
LED
Shape
Round
Terminal Connection
Pressure Plate
Lens Material
Plastic
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Plastic
Lamp Voltage
24V AC/DC
Standards
CE, CSA, UL Listed
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Body Material
Plastic
IP Rating
IP66
Lens Color
Yellow
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Includes Push-To-Test
Push-To-Test Included
Description
Pilot Light, Voltage 24V AC/DC, Color Yellow, Lamp Type LED, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps N/A, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.