Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push to Test Pilot Light, Yellow, LED

  • Mfr # 9001SKT38LY

  • Zoro # G6358231


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Yellow
Action
Push-to-test
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKT38LY
Zoro #
G6358231
UPC #
785901398806
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm
Overall Width
2.13 in
Manufacturer Warranty Length
18 mo
Overall Depth
1.65 in
Overall Height
2.76 in

Details

Item
Pilot Light
Voltage
120V AC
Color
Yellow
Action
Push-to-test
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
Contact Form
1 C/O
Lens Material
No Lens Included
Bezel
Plastic
Lens Type
No Lens Included
Lamp Module Type
Full Voltage
Basic Material
Plastic
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Body Material
Plastic
Lamp Voltage
120V AC
Standards
REACH, RoHS, UL 508, WEEE
IP Rating
IP66
Voltage Rating - Maximum
120 V AC/DC
Includes Push-To-Test
Push-To-Test Included
Series
9001SK
Includes Lens
No Lens Included
Includes Lamp Module
Lamp Module Included
Lamp Voltage - Maximum
120 V AC/DC
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Lamp Color
Yellow
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
Lens Color
No Lens Included

Description

Pilot Light, Voltage 120V AC, Color Yellow, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type No Lens Included, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards REACH, RoHS, UL 508, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.