Item
Push Button Operator
Terminal Connection
Pressure Plate
Standards
JIS C8201-5-1 || JIS C 852 || EN/ISO 13850 || EN/IEC 60947-5-5 || CSA C22.2 No 14 || UL 508 || EN/IEC 60204-1 || EN/IEC 60947-5-1 || EN/IEC 60947-1 || JIS C8201-1
Product Type
Push Button Operators
Connections - Terminals
Faston connectors 2.8 x 0.5 mm
Operator Profile
red mushroom Ø 30 mm, unmarked
Electrical Reliability
Λ < 10exp(-8) 5 V, 1 mA with confidence level of 90 % IEC 60947-5-4
Ip Degree Of Protection
IP65 IEC 60529
Product Or Component Type
complete emergency stop push-button
Ambient Air Temperature For Operation
-25-70°C
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Short-Circuit Protection
6 A cartridge fuse gG
Shape Of Signaling Unit Head
round
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
[Ie] Rated Operational Current
3 A 120 V, AC-15, B300 EN/IEC 60947-5-1 || 1.5 A 240 V, AC-15, B300 EN/IEC 60947-5-1 || 0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1
Ambient Air Temperature For Storage
-40-70°C
Operating Travel
1 mm NC changing electrical state) || 2 mm NO changing electrical state) || 3.5 mm total travel)
Mechanical Durability
100000 cycles
Operating Force
3.5 N NO changing electrical state || 4.5 N NC changing electrical state
Type Of Keylock
Ronis 200
Contacts Material
silver alloy (Ag/Ni)
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6 || 5 gn 2-500 Hz)IEC 60068-2-6
Electrical Shock Protection Class
class II IEC 61140
Contact Operation
slow-break
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Contacts Type And Composition
1 NC
Product Certifications
CCC || GOST || CSA || UL
Positive Opening
with EN/IEC 60947-5-1 appendix K
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Operating Position
any position
Type Of Operator
trigger action and mechanical latching
Nema Degree Of Protection
NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 13 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94 || NEMA 4 CSA C22.2 No 94
Electrical Durability
1000000 cycles, AC-15 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Rated Operational Current
3 A 120 V, AC-15, B300 IEC 60947-5-1; 1.5 A 240 V, AC-15, B300 IEC 60947-5-1; 0.1 A 250 V, DC-13, R300 IEC 60947-5-1; 0.22 A 125 V, DC-13, R300 IEC 60947-5-1
Rated Impulse Withstand Voltage
4 kV IEC 60947-1
Rated Insulation Voltage
250 V 3)IEC 60947-1
Terminals Description ISO n°1
(21-22)NC; (13-14)NO
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Terminals Description ISO n°1
(21-22)NC; (13-14)NO