
Push-button, Harmony 9001SK, plastic, mushroom 35mm, black, 30mm, spring return, 1 C/O
Mfr # 9001SKR24BH13
Zoro # G3301310
product price: $152.88
/ea
Free Shipping & Returns
Key Features
Push Button Style
Mushroom Head
Action
Momentary Pull / Maintained Push
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001SKR24BH13
Zoro #
G3301310
UPC #
-
Country of Origin
Mexico
Dimensions
Panel Cutout Diameter
30 mm
Size
30 mm
Cad Overall Height
45 mm
Cad Overall Depth
69 mm
Mounting Diameter
30 mm
Cad Overall Width
48 mm
Description
PUSHBUTTON 600VAC 10AMP 30MM SK +OPTIONS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.