Shop SCHNEIDER ELECTRIC

PUSHBUTTON, EMERGENCY SWITCHING OF, PK10

  • Mfr # ZB5AS844TQ
  • Zoro # G310832015

product price: 
$
29.35
/pk of 10, $2.94/ea
Sold in multiples of 100 pks for $2,935.00

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Momentary
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZB5AS844TQ
Zoro #
G310832015
UPC #
-
Country of Origin
Czechia
Item
PUSHBUTTON, EMERGENCY SWITCHING OF
Push Button Style
Mushroom Head
Action
Maintained / Momentary
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
IEC 60947-5-5, IEC 60947-1, IEC 60947-5-4, IEC 60947-5-1, CSA C22.2 No 14, GB 14048.5, ISO 13850, IEC 60364-5-53, JIS C8201-5-1, UL 508, IEC 60204-1, JIS C8201-1
Type of Operator
trigger action and mechanical latching
Bezel Material
dark grey plastic
Range of Product
Harmony XB5
Reset
turn to release
Protective Treatment
TH
Electrical Composition Code
C7 4 single front mounting, C8 4 single and double front mounting, C11 3 single front mounting, C15 1 single front mounting, SF1 3 single front mounting, SR1 3 single rear mounting, C10 4 single and double front mounting
Ik Degree of Protection
IK03 conforming to IEC 50102
Operator Profile
red mushroom Ø 40 mm, unmarked
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Shape of Signaling Unit Head
round
Nema Degree of Protection
NEMA 13, NEMA 4X
Device Short Name
ZB5
Head Type
standard
Ambient Air Temperature For Operation
-40-70°C
Ip Degree of Protection
IP66 IEC 60529, IP67, IP69, IP69K
Station Name
XALD 1 cut-out, XALK 1 cut-out
Overvoltage Category
class II IEC 60536
Product or Component Type
head for emergency stop push-button
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Compatibility Code
ZB5
Ambient Air Temperature For Storage
-40-70°C
Mechanical Durability
300000 cycles
Product Destination
emergency stop push-button

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Width
40 mm
Height
40 mm
Mounting Diameter
22 mm

Description

PUSHBUTTON, EMERGENCY SWITCHING OF, Package Quantity 10

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.