Pushbutton Enclosure 22Mm Xap +Options
Mfr # XAPA1100
Zoro # G0861290
product price: $75.15
/ea
Free Shipping & Returns
Key Features
Material
glass reinforced polyester
Cable Entry
undrilled
Fire Resistance
850°C NF C 20-455 || 960°C IEC 92
Protective Treatment
TC || TH
Device Short Name
XAPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XAPA1100
Zoro #
G0861290
UPC #
785901313151
Country of Origin
France
Dimensions
Usable Depth
83 mm
Product Front Plate Size
85 x 146 mm
Panel Cutout Diameter
22 mm
Details
Item
Push Button Enclosure
Material
glass reinforced polyester
Cable Entry
undrilled
Fire Resistance
850°C NF C 20-455 || 960°C IEC 92
Protective Treatment
TC || TH
Device Short Name
XAPA
Flame Retardance
M3 conforming to CSTB || VO conforming to UL 94
Device Mounting
flush
Product Or Component Type
empty control station without hinges
Ip Degree Of Protection
IP65 IEC 60529 || IP69 NF C 20-010 || IP69K
Overvoltage Category
class II IEC 60536 || class II NF C 20-030
Resistance To Chemical Agents
high resistant to acids || high resistant to all solvents || high resistant to bases || high resistant to diesel || high resistant to mineral salts || high resistant to oils and greases || high resistant to petrol || high resistant to sea water
Number Of Cut-Out
undrilled
Ambient Air Temperature For Storage
-40-70°C
Colour Of Base Of Enclosure
grey
Colour Of Cover
grey
Ambient Air Temperature For Operation
-40-70°C
Cover Color
Gray
Enclosure Base Cover
Gray
Compatible with Series
XB4
Description
Push Button Enclosure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.