Zoro Homepage

Pushbutton Head, 22 mm, Black

  • Mfr # ZB5AP2S

  • Zoro # G3466207


product price: $20.35
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AP2S
Zoro #
G3466207
UPC #
785901344438
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Cad Overall Depth
33 mm
Cad Overall Width
30 mm
Mounting Diameter
22 mm
Cad Overall Height
30 mm
Manufacturer Warranty Length
18 mo
Overall Height
1.18 in
Overall Width
1.18 in
Overall Depth
1.3 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Standards
Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, ISO 20653, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Basic Material
Plastic
Features
Visually Distinct at a Distance, Snap-Fit Assembly, High Brightness
Number of Operators
1
Legend/Background Color
No Legend
IP Rating
IP66
Color
Black
Series
XB5
NEMA Rating
13, 4X
Type of Operator
Flush Button
Bezel Material
Plastic
Product Type
Push Button Operators
Station Name
XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Mechanical Durability
10000000 cycles
Overvoltage Category
class II IEC 60536
Device Short Name
ZB5
Ik Degree Of Protection
IK03 IEC 50102
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Product Or Component Type
head for non-illuminated push-button
Product Compatibility
legend holder
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ambient Air Temperature For Operation
-40-70°C
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting
Ambient Air Temperature For Storage
-40-70°C
Product Certifications
CSA || BV || LROS (Lloyds register of shipping) || DNV || UL Listed || GL
Operator Profile
black flush, unmarked
Device Presentation
basic element
Shape Of Signaling Unit Head
round
Protective Treatment
TH
Operator Additional Information
coloured boot
Head Type
standard
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653
Operating Temperature - Minimum
-40 Degrees F
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operator Material
Plastic
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Black, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Legend/Background Color No Legend, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, ISO 20653, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.