Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pushbutton Head, 30 mm, Black

  • Mfr # ZB4FL235

  • Zoro # G3463364


product price: $15.85
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4FL235
Zoro #
G3463364
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30.5 mm
Cad Overall Height
36.6 mm
Cad Overall Depth
33 mm
Cad Overall Width
36.6 mm
Manufacturer Warranty Length
18 mo
Overall Width
1.44 in
Overall Height
1.44 in
Overall Depth
1.3 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Standards
CCC, CE, Class I IEC 60536, CSA C22.2 No.14, EAC, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, ISO 20653, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, Type 12 UL 50E, Type 13 UL 50E, Type 4 UL 50E, Type 4X UL 50E, UL 508
Legend/Background Color
White/Black
Number of Operators
1
IP Rating
IP66, IP67, IP69, IP69K
Color
Black
Series
XB4
Legend
Off
Bezel Material
Metal
Basic Material
Metal
Features
Visually Distinct at a Distance, Snap-Fit Assembly, Withstands Harsh Environments
Product Type
Push Button Operators
Device Presentation
basic element
Device Short Name
ZB4F
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting
Head Type
built-in-flush
Ambient Air Temperature For Storage
-40-70°C
Product Certifications
UL Listed || CSA || CCC || EAC
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50E || Type 12 UL 50E || Type 4 UL 50E || Type 4X UL 50E
Product Or Component Type
head for non-illuminated push-button
Operator Profile
black projecting, OFF white)
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 25 mm peak to peak 2-10 Hz)IEC 60068-2-6
Overvoltage Category
class I IEC 60536
Type Of Operator
spring return
Ambient Air Temperature For Operation
-40-70°C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Shape Of Signaling Unit Head
round
Mechanical Durability
10000000 cycles
Ik Degree Of Protection
IK06 IEC 50102
Protective Treatment
TH
Number of Indicator Lights
0
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operator Material
Metal
Legend Color
White
Legend Background Color
Black

Description

Extended Push Button, 30 mm, Momentary, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Black, IP Rating IP66, IP67, IP69, IP69K, Legend Off, Legend/Background Color White/Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.