Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pushbutton Head, 30 mm, Red, White

  • Mfr # ZB4FA432

  • Zoro # G3458832


product price: $15.25
/ea

Key Features

Push Button Style
Flush
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4FA432
Zoro #
G3458832
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30.5 mm
Cad Overall Height
36.6 mm
Cad Overall Depth
31 mm
Cad Overall Width
36.6 mm
Overall Height
1.44 in
Overall Width
1.44 in
Manufacturer Warranty Length
18 mo
Overall Depth
1.22 in

Details

Item
Push Button Head
Push Button Style
Flush
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Illuminated / Non-Illuminated
Non-Illuminated
Legend
O
Connection Type
Screw-On
Legend/Background Color
White/Red
Basic Material
Metal
Bezel Material
chromium plated metal
For Use With
Body Sub-assembly ZB4BZ Series
Color
Red, White
IP Rating
IP66, IP67, IP69, IP69K
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Type Of Operator
spring return
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50E || Type 12 UL 50E || Type 4 UL 50E || Type 4X UL 50E
Shape Of Signaling Unit Head
round
Ik Degree Of Protection
IK06 IEC 50102
Operator Profile
red flush, O white)
Ambient Air Temperature For Operation
-40-70°C
Mechanical Durability
10000000 cycles
Ambient Air Temperature For Storage
-40-70°C
Overvoltage Category
class I IEC 60536
Device Presentation
basic element
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 25 mm peak to peak 2-10 Hz)IEC 60068-2-6
Product Or Component Type
head for non-illuminated push-button
Product Certifications
UL Listed || CSA || CCC || EAC
Head Type
built-in-flush
Protective Treatment
TH
Device Short Name
ZB4F
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting
Compatible with Series
XB4
Compatible with Brand
Schneider
NEMA Enclosure Rating
13, 4, 4X
Compatible Operator Illumination
Non-Illuminated
Head Style
Flush
Legend Color
White

Description

Push Button Head, Color Red, White, For Use With Body Sub-assembly ZB4BZ Series, Size 30 mm, Basic Material Metal, Non-Illuminated, Head Material Metal, Connection Type Screw-On, IP Rating IP66, IP67, IP69, IP69K, Legend O, Legend/Background Color White/Red, Standards CE, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.