Zoro Homepage

Pushbutton Head, 30 mm, White

  • Mfr # ZB4FH1

  • Zoro # G3458604


product price: $13.99
/ea

Key Features

Push Button Style
Extended
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4FH1
Zoro #
G3458604
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Overall Width
1.44 in
Overall Height
1.44 in
Overall Depth
1.3 in
Manufacturer Warranty Length
18 mo
Cad Overall Depth
33 mm
Cad Overall Width
36.6 mm
Mounting Diameter
30.5 mm
Cad Overall Height
36.6 mm

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Non-Illuminated
Head Color
White
Head Material
Metal
Standards
CCC, CE, Class I IEC 60536, CSA C22.2 No.14, EAC, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, ISO 20653, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, Type 12 UL 50E, Type 13 UL 50E, Type 4 UL 50E, Type 4X UL 50E, UL 508
Bezel Material
Metal
Series
XB4
IP Rating
IP66, IP67, IP69, IP69K
Color
White
Features
Snap-Fit Assembly, Includes 6 Color Caps
Basic Material
Metal
Legend/Background Color
No Legend
Number of Operators
1
Product Type
Push Button Operators
Operating Temperature - Minimum
-40 Degrees F
Hazardous Location Specification
Not Rated
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operator Material
Metal
Operating Temperature - Maximum
158 Degrees F
Ambient Air Temperature For Storage
-40-70°C
Electrical Composition Code
C11 3 single front mounting || C15 1 single front mounting || C9 3 single front mounting
Mechanical Durability
500000 cycles
Overvoltage Category
class I IEC 60536
Product Or Component Type
head for non-illuminated push-button
Operator Profile
white projecting, unmarked
Ik Degree Of Protection
IK06 IEC 50102
Ambient Air Temperature For Operation
-40-70°C
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 25 mm peak to peak 2-10 Hz)IEC 60068-2-6
Type Of Operator
push-push
Head Type
built-in-flush
Product Certifications
UL Listed || CSA || CCC || EAC
Shape Of Signaling Unit Head
round
Protective Treatment
TH
Device Presentation
basic element
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50E || Type 12 UL 50E || Type 4 UL 50E || Type 4X UL 50E
Device Short Name
ZB4F

Description

Extended Push Button, 30 mm, Maintained, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color White, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.