Zoro Homepage

Pushbutton Head, 30 mm, Yellow

  • Mfr # ZB4FA58

  • Zoro # G3466706


product price: $12.29
/ea

Key Features

Push Button Style
Flush
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Yellow
Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4FA58
Zoro #
G3466706
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Overall Height
1.44 in
Overall Depth
1.22 in
Overall Width
1.44 in
Cad Overall Depth
31 mm
Cad Overall Width
36.6 mm
Cad Overall Height
36.6 mm
Mounting Diameter
30.5 mm

Details

Item
Push Button Head
Push Button Style
Flush
Operator Illumination
Illuminated
Head Color
Yellow
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Illuminated / Non-Illuminated
Illuminated
Bezel Material
chromium plated metal
Basic Material
Metal
For Use With
Body Sub-assembly ZB4BZ Series
Color
Yellow
IP Rating
IP66, IP67, IP69, IP69K
Legend/Background Color
No Legend
Connection Type
Screw-On
NEMA Enclosure Rating
13, 4, 4X
Compatible with Series
XB4
Head Style
Flush
Compatible with Brand
Schneider
Compatible Operator Illumination
Illuminated
Overvoltage Category
class I IEC 60536
Product Or Component Type
head for illuminated push-button
Product Certifications
UL Listed || CSA || CCC || EAC
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50E || Type 12 UL 50E || Type 4 UL 50E || Type 4X UL 50E
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Ambient Air Temperature For Operation
-40-70°C
Operator Additional Information
for insertion of legend
Ambient Air Temperature For Storage
-40-70°C
Device Short Name
ZB4F
Mechanical Durability
10000000 cycles
Operator Profile
yellow flush
Protective Treatment
TH
Device Presentation
basic element
Shape Of Signaling Unit Head
round
Head Type
built-in-flush
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 25 mm peak to peak 2-10 Hz)IEC 60068-2-6
Electrical Composition Code
M1 6 single front mounting integral LED || M2 6 single and double front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED || C3 6 single front mounting || C4 6 single and double front mounting || C14 2 single front mounting
Type Of Operator
spring return
Ik Degree Of Protection
IK06 IEC 50102

Description

Push Button Head, Color Yellow, For Use With Body Sub-assembly ZB4BZ Series, Size 30 mm, Basic Material Metal, Illuminated, Head Material Metal, Connection Type Screw-On, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend, Standards CE, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.