EN/IEC 60947-1 || UL 508 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || JIS C8201-5-1 || EN/IEC 60947-5-4 || JIS C8201-1
Supply Voltage Limits
19.2-30 V DC || 21.6-26.4 V AC
Shape Of Signaling Unit Head
round
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Nema Degree Of Protection
NEMA 13 || NEMA 4X
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Bulb Base
integral LED
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Electrical Reliability
λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Ip Degree Of Protection
IP66 IEC 60529 || IP69 || IP69K || IP67
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Head Type
standard
Ambient Air Temperature For Storage
-40-70°C
Ambient Air Temperature For Operation
-40-70°C
Contact Operation
slow-break
Operator Additional Information
with plain lens
Ik Degree Of Protection
IK05 IEC 50102
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Electromagnetic Emission
class B IEC 55011
Tightening Torque
0.8-1.2 N.m EN 60947-1
Mechanical Durability
10000000 cycles
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Positive Opening
with EN/IEC 60947-5-1 appendix K
Product Certifications
GL || DNV || CSA || BV || UL Listed || LROS (Lloyds register of shipping)
Product Or Component Type
illuminated push-button
Service Life
100000 h at rated voltage and 25°C
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Contacts Type And Composition
1 NO + 1 NC
Fixing Collar Material
plastic
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1