Zoro Homepage

Pushbutton Legend Plate, 90mm

  • Mfr # 9001KN8330

  • Zoro # G4591562


product price: $5.89
/ea

Key Features

Material
Plastic
Height
90 mm
Color
Yellow
Width
1.69 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KN8330
Zoro #
G4591562
UPC #
785901164197
Country of Origin
Mexico

Dimensions

Height
90 mm
Width
1.69 in
Operator Size
30 mm
Diameter
90 mm
Label Dimensions
Ø 60 mm
Overall Diameter
90 mm
Manufacturer Warranty Length
18 mo
Compatible Panel Cutout Diameter
30 mm

Details

Item
Legend Plate
Material
Plastic
Color
Yellow
Shape
Round
Legend/Background Color
Yellow
Legend
Emergency Stop
For Use With
30mm Mushroom Heads
Product Type
Legend Plate
Marking
black EMERGENCY STOP yellow
Accessory / Separate Part Destination
control and signalling units Ø 30 mm (metal range)
Product Or Component Type
marked legend
Accessory / Separate Part Category
marking accessory
Compatible with Series
9001K, 9001SK
Background Color
Yellow
Keyway Type
Notch
Legend Color
Black
Language
English

Description

Legend Plate, Round, Legend Emergency Stop, For Use With 30mm Mushroom Heads, Legend/Background Color Yellow, Material Plastic, Height 90 mm, Width 1.69 in, Diameter 90 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.