Illuminated push-button head, Harmony 9001SK, plastic, projecting, red, 30mm, spring return, LED red, 120V

  • Mfr # 9001SK2L38LRR

  • Zoro # G4059550


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary Pull / Maintained Push
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SK2L38LRR
Zoro #
G4059550
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mounting Diameter
30 mm

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary Pull / Maintained Push
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
EN/IEC 60947-5-1 || EN/IEC 60947-5-4 || UL 508 || JIS C 4520 || EN/IEC 60947-1 || JIS C 852 || CSA C22.2 No 14
Bezel Material
plastic
Ambient Air Temperature For Storage
-40-70°C
Light Source
Red LED
Bulb Base
BA 9s
[Ie] Rated Operational Current
0.55 A 125 V, DC-13, A600-Q600 NEMA
Protective Treatment
TC
[Us] Rated Supply Voltage
120 V AC/DC, 120 V
Shock Resistance
50 gn IEC 60068-2-27
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Ip Degree Of Protection
IP66 IEC 60529
Product Or Component Type
head for illuminated push-button
Connections - Terminals
screw clamp terminals 1 x 0.22 to 2 x 1.5 mm² EN/IEC 60947-1
Light Source Colour
red
Light Block Supply
direct 120 V AC/DC
[Uimp] Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-1
Tightening Torque
0.8-0.8 N.m EN/IEC 60947-1
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Device Presentation
basic element
Electrical Shock Protection Class
class II IEC 61140
Contacts Type And Composition
without contact block
Short-Circuit Protection
10 A cartridge fuse EN/IEC 60947-5-1
Operator Profile
projecting, red projecting, unmarked
Cap/Operator Or Lens Colour
red
[Ith] Conventional Free Air Thermal Current
10 A
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 4X
Device Short Name
9001SK
Operating Position
any position
Type Of Operator
spring return
Shape Of Signaling Unit Head
octagonal
Product Certifications
NEMA || UL 508
Ambient Air Temperature For Operation
-25-70°C
Mechanical Durability
5000000 cycles
Shape Of Screw Head
cross slotted
Range of Product
Harmony 9001SK

Description

PUSHBUTTON OPERATOR 30MM SK +OPTIONS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.