PushButtonEnclosure, 30mm, 1Hole, Plastic
- Mfr # 9001SKY1
- Zoro # G2237487
product price:Â
$
126.69
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Height
6.63 in
Color
Gray
Width
3.81 in
Number of Columns
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9001SKY1
- Zoro #
- G2237487
- UPC #
- 785901154075
- Country of Origin
- Korea, Republic of
- Item
- Push Button Enclosure
- Material
- Plastic
- Color
- Gray
- Number of Columns
- 1
- For Use With
- 9001 Type K Pushbuttons
- Standards
- RoHS
- NEMA Rating
- 1, 13, 3, 4, 4X
- Number of Holes
- 1
- Product Or Component Type
- empty enclosure
- Product Destination
- for Ø 30 mm control and signalling units
- Protective Treatment
- TH
- Device Short Name
- 9001SK
- Cable Entry
- 1 entry tapped for 3/4'' knockout
- Number Of Cut-Out
- 1 cut-out
- Ambient Air Temperature For Storage
- -40-70°C
- Overvoltage Category
- II IEC 61140
- Nema Degree Of Protection
- NEMA 1 || NEMA 12 || NEMA 3 || NEMA 4 || NEMA 4X
- Ambient Air Temperature For Operation
- -25-70°C
- Compatible with Series
- 9001K, 9001KS
- NEMA Enclosure Rating
- 1, 12, 3, 4, 4X
- Shell Material
- Plastic
- Compatible Series
- 9001K, 9001KS
- Wire Color
- Gray
Dimensions
- Height
- 6.63 in
- Width
- 3.81 in
- Contact Block Depth
- 1 in
- Hole Size
- 30 mm
- Conduit Size
- No Conduit Entrance Holes Provided
- Depth
- 3.88 in
- Dimensions
- 6.63 in H x 3.81 in W x 3.88 in D
- Overall Width
- 3 13/16 in
- Overall Depth
- 3 7/8 in
- Compatible Contact Block Depth
- 1 in
- Panel Cutout Diameter
- 30 mm
- Overall Height
- 6 5/8 in
- Compatible Conduit Size - Maximum
- 3/4 in
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 1, NEMA Rating 1, 13, 3, 4, 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 6.63 in H x 3.81 in W x 3.88 in D, Hole Size 30 mm, Material Plastic, Height 6.63 in, Width 3.81 in, Depth 3.88 in, Color Gray, For Use With 9001 Type K Pushbuttons, Contact Block Depth 1 in, Standards RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.