Schneider Electric

Backplane, Modicon X80, 12 slots, panel, mounting plate mounted


product price: $339.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Height 103.7 mm
  • Depth 19 mm
  • Width 503.2 mm
  • Standards EN/IEC 61131-2, EN/IEC 61010-2-201, UL 61010-2-201, CSA C22.2 No 61010-2-201, IACS E10, EN/IEC 61000-6-5, interface type 1 and type 2, EN/IEC 61850-3, location G
  • Electrical Connection 1 connector (XBE) expansion module
See all product information

Product Information

Dimensions

Height 103.7 mm
Depth 19 mm
Width 503.2 mm

Details

Item Rack M340 -12 slots - panel or plate mou
Standards EN/IEC 61131-2, EN/IEC 61010-2-201, UL 61010-2-201, CSA C22.2 No 61010-2-201, IACS E10, EN/IEC 61000-6-5, interface type 1 and type 2, EN/IEC 61850-3, location G
Electrical Connection 1 connector (XBE) expansion module
Number Of Slots 12 bus X
Protective Treatment TC
Relative Humidity 10-95 % without condensation
Product Compatibility I/O module || BMXP34 processor || specific application module || BMXCPS power supply
Accessory / Separate Part Type rack
Power Consumption In W 0.74 W
Fixing Mode by 4 screws 4.32-6.35 mm panel || by 4 M6 screws plate
Ip Degree Of Protection IP20
Ambient Air Temperature For Operation 0-60 °C
Range of Product Modicon X80
Product or Component Type backplane

Description

This 12 slots X-bus rack is part of the Modicon X80 modules. Number of slots comprises processor, I/O, communication and application-specific modules (excluding power supply module). It can be mounted on DIN rail and its weight is 1.270kg.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.