Rc Circlip On Contactor D0938 3P 24/
Mfr # LAD4RCE
Zoro # G0569646
product price: $33.25
/eaKey Features
Standards
IEC 60947-5-1 || EN 60947-5-1 || CSA C22.2 No 60947-5-1 || UL 60947-5-1 || GB/T 14048.5
Ip Degree Of Protection
IP2XIEC 60529
Mounting Location
side
Suppressor Technology
RC circuit
Mounting Mode
by clips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAD4RCE
Zoro #
G0569646
UPC #
785901213772
Country of Origin
France
Details
Item
Rc Circlip On Contactor D0938 3P 24/
Standards
IEC 60947-5-1 || EN 60947-5-1 || CSA C22.2 No 60947-5-1 || UL 60947-5-1 || GB/T 14048.5
Ip Degree Of Protection
IP2XIEC 60529
Mounting Location
side
Suppressor Technology
RC circuit
Mounting Mode
by clips
Device Short Name
LAD4
Range
TeSys
Maximum Peak Voltage
3 Uc
Ambient Air Temperature For Operation
-25-55°C
Product Compatibility
3P LC1D09 to D38 || 4P LC1DT20 to DT40 || 4P LC1D098 to D258 || CAD32, CAD50
Ambient Air Temperature For Storage
-40-80°C
Product Certifications
UL || CSA
Product Or Component Type
suppressor module
[Uc] Control Circuit Voltage
24 to 48 V AC
Description
Rc Circlip On Contactor D0938 3P 24/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.