Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Black Handle Screw Fixing

  • Mfr # VLSH1S5B

  • Zoro # G0859230


product price: $51.35
/ea

Key Features

Disconnect Switch Size
16 A
Description/Special Features
Mercury free, Toxic heavy metal free
Includes
Not Found
For Use With
TeSys VLS Series
Duty
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLSH1S5B
Zoro #
G0859230
UPC #
-
Country of Origin
Italy

Dimensions

Disconnect Switch Size
16 A
Width
2.56 in
Height
2.56 in
Depth
1.81 in
Shaft Length
5 mm
For Disconnect Switch Size
100 A, 125 A, 16 A, 25 A, 32 A, 40 A, 63 A, 80 A
Base Dimension
65 x 65 mm

Details

Item
Rotary Handle
Description/Special Features
Mercury free, Toxic heavy metal free
Includes
Not Found
For Use With
TeSys VLS Series
Duty
Heavy Duty
Standards
cULus Listed, Meets IEC 60947-3
Material
Metal
Features
Opening for 5 mm (0.2 in) Shaft Width, Recessed Selector
Mounting Mechanism
Door
Environment
Indoor/Outdoor
Compatible with Manufacturer Model Number
VLS3P016D1, VLS3P016R1, VLS3P025D1, VLS3P025R1, VLS3P032D1, VLS3P032R1, VLS3P040D1, VLS3P040R1, VLS3P063R1
NEMA Enclosure Rating
1, 12, 3R, 4, 4X
Product Type
Replacement Handle
Color
Black (Handle Color); Gray (Handle Front Plate Color)
Compatible Manufacturer Part Number
VLS3P016D1, VLS3P016R1, VLS3P025D1, VLS3P025R1, VLS3P032D1, VLS3P032R1, VLS3P040D1, VLS3P040R1, VLS3P063R1
Compatible Manufacturer Model Number
VLS3P016D1, VLS3P016R1, VLS3P025D1, VLS3P025R1, VLS3P032D1, VLS3P032R1, VLS3P040D1, VLS3P040R1, VLS3P063R1
For Use With Mfr. Model Number
VLS3P016D1, VLS3P016R1, VLS3P025D1, VLS3P025R1, VLS3P032D1, VLS3P032R1, VLS3P040D1, VLS3P040R1, VLS3P063R1
Rotary Handle Padlocking
1 to 3 padlocks 4-8 mm
Marking
0 - 1 || OFF-ON
Ip Degree Of Protection
IP65
Nema Degree Of Protection
NEMA 1 || NEMA 12/3R || NEMA 4 || NEMA 4X
Handle Colour
black
Device Short Name
VLSH
Handle Front Plate Colour
grey
Product Or Component Type
rotary handle
Range Compatibility
TeSys (TeSys VARIO LS) VLS3P
Fixing Mode
by 4 screws
Tightening Torque
2.3 N.m
Compatible with Manufacturer Model No.
VLS3P016D1, VLS3P016R1, VLS3P025D1, VLS3P025R1, VLS3P032D1, VLS3P032R1, VLS3P040D1, VLS3P040R1, VLS3P063R1
Compatible with Mfr. Model No.
VLS3P016D1, VLS3P016R1, VLS3P025D1, VLS3P025R1, VLS3P032D1, VLS3P032R1, VLS3P040D1, VLS3P040R1, VLS3P063R1
For Use with Mfr Model Number
VLS3P016D1, VLS3P016R1, VLS3P025D1, VLS3P025R1, VLS3P032D1, VLS3P032R1, VLS3P040D1, VLS3P040R1, VLS3P063R1
Compatible Pump Manufacturer Part Number
VLS3P016D1, VLS3P016R1, VLS3P025D1, VLS3P025R1, VLS3P032D1, VLS3P032R1, VLS3P040D1, VLS3P040R1, VLS3P063R1
Compatible Mfr. Model Number
VLS3P016D1, VLS3P016R1, VLS3P025D1, VLS3P025R1, VLS3P032D1, VLS3P032R1, VLS3P040D1, VLS3P040R1, VLS3P063R1

Description

Rotary Handle, Color Black (Handle Color); Gray (Handle Front Plate Color), Compatible with Grainger Part Number 55WT61, 615A62, 615A63, 615A64, 615A66, 615A67, 615A70, Compatible with Manufacturer Model Number VLS3P016D1, VLS3P016R1, VLS3P025D1, VLS3P025R1, VLS3P032D1, VLS3P032R1, VLS3P040D1, VLS3P040R1, VLS3P063R1, Depth 1.81 in, Duty Heavy Duty, Environment Indoor/Outdoor, Features Opening for 5 mm (0.2 in) Shaft Width, Recessed Selector

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.