Reflecting Prism, Clear, For XVR12, XVR13 (Discontinued)
- Mfr # XVRZR3
- Zoro # G4875823
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XVRZR3
Zoro #
G4875823
UPC #
785901686330
Country of Origin
Japan
Dimensions
Width
86 mm
Height
58 mm
Depth
28 mm
Details
Item
Reflecting Prism
For Use With
Mfr. No. XVR12, XVR13
Color
Clear
Material
Polycarbonate Resin
Features
Diffusing Light
Accessory Type
Reflecting Prism
Description
Reflecting Prism, Clear, Width 86 mm, Depth 28 mm, Height 58 mm, Material Polycarbonate Resin, For Use With Mfr. No. XVR12, XVR13, Features Diffusing Light
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.