This item is Discontinued.

Schneider Electric Relay, 110V DC Coil Volts, Square, 14 Pin, 4PDT RXM4AB3FD

Relay, 110V DC Coil Volts, Square, 14 Pin, 4PDT (Discontinued)

  • Mfr # RXM4AB3FD
  • Zoro # G2052069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RXM4AB3FD
Zoro #
G2052069
UPC #
785901685777
Country of Origin
China

Dimensions

Body Height - Relay
1.06 in
Body Width - Relay
0.82 in
Body Depth - Relay
1.57 in
Overall Height - Relay
1.06 in
Flat Pin Width
0.09 in
Body Width
0.82 in
Body Depth
1.57 in
Overall Depth
0.77 in
Body Height
1.06 in

Details

Item
Relay
Coil Volts
110V DC
AC Contact Rating - Relay
3A @ 250V, 6A @ 250/277V
DC Contact Rating - Relay
3A @ 28V, 6A @ 28V, 8A @ 30V
Base Type - Plug In Relay
Square
Number of Pins - Relay
14
Contact Form - Relay
4PDT
Mounting - Relay
Plug In
Power Consumption - Relay
0.9 W
Contact Material
Silver Alloy
Features
IP Degree of Protection: IP40; Mercury Free: Yes, Toxic Heavy Metal Free: Yes
Standards
CE Certified, CSA C22.2 No 14, CSA Certified, EN/IEC 61810-1, GOST, Lloyd's, UL 508, UL Listed
Push To Test
No
Status Indicator
LED Indicator, Mechanical Flag
Item - Relay
Plug In Relay
Minimum Operating Temperature
-40 Degrees F
Response Time
20 msec
Electrical Operating Durability
100,000
Base Shape
Square
Maximum Switching Voltage
250V
Sealing
Enclosed
Pin Shape
Flat
Resistance Properties
Shock-Resistant, Vibration-Resistant
Electrical Connection
Quick-Connect
Weight
1.28 oz
Push-To-Test Method
No Button
Maximum Operating Temperature
131 Degrees F
Number of Pins
14
Minimum Switching Current
10 mA
Mounting Style
Plug-In
Coil Resistance
13,440 ohm
For Use With
RXZE Socket
Current Rating
6 A
Socket Code
G
Series
Harmony(TM) RXM Series
Input Voltage
121V DC
IP Rating
IP40
Contact Rating (AC)
6 A @ 250V
Power Consumption
0.9 W
Dielectric Strength
1,300V AC Between Contacts with Micro Disconnection, 2,000V AC Between Coil and Contact with Basic Insulation, 2,000V AC Between Poles with Basic Insulation
Mechanical Operating Durability
10,000,000
Coil Voltage
110V DC
Contact Form
4PDT
Contact Rating (DC)
6 A @ 28V
Rated Operational Voltage Limits
88 to 121 V DC
Operating Time
20 ms
Test Levels
Level A group mounting
Device Presentation
Complete product
Status LED
With
Rated Impulse Withstand Voltage
2.5 kV 1.2/50 µs
Operating Position
Any position
Operating Rate
Less than or Equal to 1200 cycles/hour under load; Less than or Equal to 18000 cycles/hour no-load
Mechanical Durability
10000000 cycles
Rated Insulation Voltage
250 V IEC; 300 V CSA; 300 V UL
Control Type
Without lockable test button
Switching Power
Max 1500 VA/168 W; Min 170 mW 10 mA, 17 V
Drop-Out Voltage Threshold
Greater than or Equal to 0.1 Uc
Product Certifications
Lloyd's; CE; CSA; UL; GOST
Vibration Resistance
3 gn +/- 1 mm 10 to 150 Hz)5 cycles in operation; 5 gn +/- 1 mm 10 to 150 Hz)5 cycles not operating
Pollution Degree
2
Series Name
Miniature
Protection Category
RT I
Minimum Switching Capacity
170 mW 10 mA, 17 V
Utilisation Coefficient
0.2
Rated Operational Current
3 A 28 V DC) NC IEC; 3 A 250 V AC) NC IEC; 6 A 28 V DC) NO IEC; 6 A 250 V AC) NO IEC; 6 A 277 V AC) UL; 8 A 30 V DC) UL
Shock Resistance
10 gnin operation; 30 gnnot operating
Ambient Air Temperature For Storage
-40 to 185°F (-40 to 85°C)
Average Coil Resistance
13440 Ohm 20°C +/- 10%
Contacts Material
AgNi
Product Or Component Type
Plug-in relay
Control Circuit Voltage
110 V DC
IP Degree Of Protection
IP40 conforming to EN/IEC 60529
Resistive Rated Load
6 A 250 V AC; 6 A 28 V DC
Electrical Durability
100000 cycles resistive
Ambient Air Temperature For Operation
-40 to 131°F (-40 to 55°C)
Contact Type and Composition
4 C/O
Operating Temp. Range
-40-55°C
Maximum Switching Capacity
1500 VA/168 W
Switching Voltage
250 V IEC
Continuous Output Current
5 A

Description

Relay, Base Shape Square, Coil Voltage 110V DC, Contact Form 4PDT, Current Rating 6 A, Electrical Connection Quick-Connect, Flat Pin Width 0.09 in, Number of Pins 14, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 6 A @ 250V, Contact Rating (DC) 6 A @ 28V, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.57 in, Body Height 1.06 in, Body Width 0.82 in, Coil Resistance 13,440 ohm, Contact Material Silver Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.