Shop SCHNEIDER ELECTRIC

Interface plug in relay, Harmony Electromechanical Relays, 10A, 1CO, lockable test but to n, 24V AC

  • Mfr # RXG11B7

  • Zoro # G1984133


product price: 
$
9.45
/ea
Sold in multiples of 10 for $94.50

Key Features

Coil Voltage
24V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 250V
Contact Rating (DC)
10 A @ 30V
Power Consumption - Relay
0.82VA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RXG11B7
Zoro #
G1984133
UPC #
-
Country of Origin
China

Details

Item
Relay,1CO 10A@250VAC,24VAC,Coil Ltb
Coil Voltage
24V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 250V
Contact Rating (DC)
10 A @ 30V
Power Consumption - Relay
0.82VA
Features
Lockable Test Button; Insulation Class F; Flag Local Signalling
Contact Material
Silver Alloy (AgSnO2In2O3)
Standards
CSA C22.2 No 14; IEC 61810-1; UL 508; CSA; EAC; UL; CE; DNV-GL
Switching Voltage
250 V AC || 30 V DC
Operating Temp. Range
-40-70°C
Protection Category
RT I
Coil Resistance
260 Ohm +/- 10 %
Dielectric Voltage
1000 V AC between contacts with micro disconnection || 5000 V AC between coil and contact with reinforced insulation
Device Presentation
complete product
Load Current
10 A 250 V AC
Insulation Resistance
1000 MOhm at 500 V DC
Ip Degree of Protection
IP40
Ambient Air Temperature For Storage
-40-85°C
Shock Resistance
20 gn in operation, 100 gn not in operation
Ambient Air Temperature For Operation
-40-70°C
Mechanical Durability
10000000 cycles
[Ithe] Conventional Enclosed Thermal Current
10 A -40-55°C
Control Type
lockable test button
Operating Rate
<= 1800 cycles/hour under load, <= 18000 cycles/hour no-load
Maximum Switching Capacity
2500 VA
Test Levels
level A group mounting
Pollution Degree
2
[Ui] Rated Insulation Voltage
250 V IEC, 300 V CSA, 300 V UL
Overvoltage Category
III
Drop-Out Voltage Threshold
>= 0.3 Uc AC
Utilisation Coefficient
0.2
Vibration Resistance
3 gn +/- 0.75 mm 10-150 Hz)in operation, 5 gn +/- 0.75 mm 10-150 Hz)not in operation
Minimum Switching Capacity
500 mW at 100 mA, 5 V DC
Relative Humidity
10-85 %
Average Consumption
0.82 VA 60 Hz
Series Name
interface relay
Electrical Durability
100000 cycles NO resistive at 55°C, 100000 cycles NC resistive at 55°C
Colour of Cover
standard
Torque Value
0.8 N.m
Control Circuit Voltage Limits
0.8...1.1 Uc AC
Device Short Name
RXG
Status Indicator
Mechanical Flag
Electrical Connection
Plug In
Number of Pins
5
Contact Form
SPDT
Base Shape
Square

Description

Relay,1CO 10A@250VAC,24VAC,Coil Ltb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.