This item is Discontinued.

Schneider Electric Relay, 220V AC Coil Volts, Square, 8 Pin, DPDT RXG21M7

Relay, 220V AC Coil Volts, Square, 8 Pin, DPDT (Discontinued)

  • Mfr # RXG21M7
  • Zoro # G3467302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RXG21M7
Zoro #
G3467302
UPC #
785901998495
Country of Origin
China

Dimensions

Body Height - Relay
1.18 in
Body Width - Relay
0.51 in
Body Depth - Relay
1.36 in
Overall Height - Relay
1.25 in
Body Height
1.14 in
Body Width
0.51 in
Body Depth
1.36 in
Overall Depth
1.69 in
Flat Pin Width
0.09 in

Details

Item
Relay
Coil Volts
220V AC
AC Contact Rating - Relay
5A @ 250V
DC Contact Rating - Relay
5A @ 30V
Base Type - Plug In Relay
Square
Number of Pins - Relay
8
Contact Form - Relay
DPDT
Mounting - Relay
Plug In
Power Consumption - Relay
0.82 VA
Contact Material
Silver Alloy
Features
IP Degree of Protection: IP40; Mercury Free: Yes, Toxic Heavy Metal Free: Yes
Standards
CE Certified, CSA C22.2 No 14, CSA Certified, DNV-GL, EAC, IEC 61810-1, UL 508, UL Listed
Socket Code
K
Status Indicator
Mechanical Flag
Electrical Connection
Quick-Connect
Input Voltage
1.1V AC
Contact Form
DPDT
Response Time
20 msec
Mounting Style
Plug-In
Socket Code Configurator
Socket / Square / 8 / 0.09 in
Minimum Switching Current
10 mA
Minimum Operating Temperature
-40 Degrees F
Dielectric Strength
1,000V AC Between Contacts with Micro Disconnection, 3,000V AC Between Poles with Basic Insulation, 5,000V AC Between Coil and Contact with Reinforced Insulation
Coil Voltage
220V AC
Maximum Operating Temperature
158 Degrees F
Current Rating
5 A
Electrical Operating Durability
100,000
Power Consumption
0.82 VA
IP Rating
IP40
Base Shape
Square
Coil Voltage Type
AC
Contact Rating (DC)
5 A @ 30V
Maximum Switching Voltage
250V AC, 30V DC
Push-To-Test Button
Lockable Push Test Button
Environmental Protection
Enclosed
Coil Resistance
21,000 ohm
For Use With
Hard-Wired Logic Automated Systems
Sealing
Enclosed
Contact Rating (AC)
5 A @ 250V
Weight
0.64 oz
Relay Mounting Style
Socket
Frequency
50/60 Hz
Mechanical Operating Durability
10,000,000
Insulation Resistance
1,000 megaohm
Series
Harmony(TM) RXG Series
Resistance Properties
Shock-Resistant, Vibration-Resistant
Pin Shape
Flat
Push-To-Test Method
Lockable
Number of Pins
8
Electrical Connection Type
Tab
Protection Category
RT I
Operating Time
20 ms
Switching Voltage
250 V AC/30 V DC
Switching Power
Max 1250 VA; Min 50 mW at 10 mA, 5 V DC
Operating Temp. Range
-40-70°C
Item - Relay
Plug In Relay
Push To Test
Lockable

Description

Relay, Base Shape Square, Coil Voltage 220V AC, Contact Form DPDT, Current Rating 5 A, Electrical Connection Quick-Connect, Flat Pin Width 0.09 in, Number of Pins 8, Pin Shape Flat, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 5 A @ 250V, Contact Rating (DC) 5 A @ 30V, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.36 in, Body Height 1.14 in, Body Width 0.51 in, Coil Resistance 21,000 ohm, Contact Material Silver Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.