This item is Discontinued.

Schneider Electric Relay, 230V AC Coil Volts, Octal, 11 Pin, 3PDT RUMC33P7

Relay, 230V AC Coil Volts, Octal, 11 Pin, 3PDT (Discontinued)

  • Mfr # RUMC33P7
  • Zoro # G3464177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RUMC33P7
Zoro #
G3464177
UPC #
785901570653
Country of Origin
China

Dimensions

Body Height - Relay
1.39 in
Body Width - Relay
1.37 in
Body Depth - Relay
2.2 in
Overall Height - Relay
1.39 in
Body Width
1.37 in
Overall Depth
1.39 in
Body Depth
2.2 in
Body Height
1.39 in

Details

Item
Relay
Coil Volts
230V AC
AC Contact Rating - Relay
10A @ 250/277V, 5A @ 250V
DC Contact Rating - Relay
10A @ 28V, 10A @ 30V, 5A @ 28V
Base Type - Plug In Relay
Octal
Number of Pins - Relay
11
Contact Form - Relay
3PDT
Mounting - Relay
Plug In
Power Consumption - Relay
3 VA
Contact Material
Silver Alloy
Features
IP Degree of Protection: IP40; Mercury Free: Yes, Toxic Heavy Metal Free: Yes
Standards
CSA C22.2 No 14, CSA Certified, EAC, EN/IEC 61810-1, UL 508, UL Listed
Socket Code
B
Contact Form
3PDT
Response Time
20 msec
Electrical Connection
Quick-Connect
Input Voltage
253V AC
Status Indicator
LED Indicator, Mechanical Flag
Push-To-Test Method
No Button
Coil Voltage
230V AC
Maximum Switching Voltage
250V
Mechanical Operating Durability
5,000,000
Contact Rating (AC)
10 A @ 250V
For Use With
Hard-Wired Logic Automated Systems
Minimum Switching Current
10 mA
Dielectric Strength
1,500V AC Between Contacts with Micro Disconnection, 2,000V AC Between Poles with Basic, 2,500V AC Between Coil and Contact with Reinforced
Minimum Operating Temperature
-40 Degrees F
Series
Harmony(TM) RUM Series
Power Consumption
3 VA
Frequency
50/60 Hz
Resistance Properties
Shock-Resistant, Vibration-Resistant
Contact Rating (DC)
10 A @ 28V
Electrical Operating Durability
100,000
Number of Pins
11
Sealing
Enclosed
Coil Resistance
6,800 ohm
IP Rating
IP40
Base Shape
Octal
Pin Shape
Round
Weight
3.04 oz
Current Rating
10 A
Maximum Operating Temperature
131 Degrees F
Mounting Style
Plug-In
Operating Temp. Range
-40-55°C
Item - Relay
Plug In Relay
Operating Time
20 ms at nominal voltage
Switching Voltage
250 V IEC
Protection Category
RT I
Switching Power
Max 2500 VA/280 W; Min 170 mW 10 mA, 17 V
Push To Test
No

Description

Relay, Base Shape Octal, Coil Voltage 230V AC, Contact Form 3PDT, Current Rating 10 A, Electrical Connection Quick-Connect, Flat Pin Width Not Applicable, Number of Pins 11, Pin Shape Round, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 10 A @ 250V, Contact Rating (DC) 10 A @ 28V, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 2.2 in, Body Height 1.39 in, Body Width 1.37 in, Coil Resistance 6,800 ohm, Contact Material Silver Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.