- MFR #
- RXG21F7
- Zoro #
- G1983214
- UPC #
- -
- Country of Origin
- China
- Item
- Relay,2CO 5A@250VAC,120VAC,Coil Ltb
- Electrical Connection
- Pin
- Coil Voltage
- 120V AC
- Current Rating
- 5A
- Contact Rating (AC)
- 5 A @ 250V
- Contact Rating (DC)
- 5 A @ 30V
- Power Consumption - Relay
- 0.82VA
- Contact Material
- Silver Alloy (AgSnO2In2O3)
- Standards
- CSA C22.2 No 14; IEC 61810-1; UL 508; CSA; EAC; UL; CE; DNV-GL
- Features
- Lockable Test Button; Insulation Class F; Flag Local Signalling
- Protection Category
- RT I
- Coil Resistance
- 6300 Ohm +/- 10 %
- Switching Voltage
- 250 V AC || 30 V DC
- Dielectric Voltage
- 1000 V AC between contacts with micro disconnection || 5000 V AC between coil and contact with reinforced insulation || 3000 V AC between poles with basic insulation
- Operating Temp. Range
- -40-70°C
- Shock Resistance
- 20 gn in operation; 100 gn not in operation
- Drop-Out Voltage Threshold
- Greater than or Equal to 0.3 Uc AC
- Insulation Resistance
- 1000 MOhm at 500 V DC
- Ambient Air Temperature For Storage
- -40 to 185°F (-40 to 85°C)
- Utilisation Coefficient
- 0.2
- Dielectric Strength
- 1000 V AC between contacts with micro disconnection; 5000 V AC between coil and contact with reinforced insulation; 3000 V AC between poles with basic insulation
- IP Degree Of Protection
- IP40
- Product Certifications
- EAC; UL; CE; CSA; DNV-GL
- Overvoltage Category
- III
- Minimum Switching Capacity
- 50 mW at 10 mA, 5 V DC
- Electrical Insulation Class
- Class F
- Cover Color
- Standard
- Operating Time
- 20 ms
- Series Name
- Interface relay
- Device Presentation
- Complete product
- Load Current
- 5 A 250 V AC
- Operating Rate
- Less than or Equal to 1800 cycles/hour under load; Less than or Equal to 18000 cycles/hour no-load
- Ambient Air Temperature For Operation
- -40 to 158°F (-40 to 70°C)
- Maximum Switching Voltage
- 250 V AC; 30 V DC
- Test Levels
- Level A group mounting
- Electrical Durability
- 100000 cycles NO resistive at 55°C; 100000 cycles NC resistive at 55°C
- Control Circuit Voltage
- 120 V AC 50/60 Hz
- Vibration Resistance
- 3 gn +/- 0.75 mm 10 to 150 Hz)in operation; 5 gn +/- 0.75 mm 10 to 150 Hz)not in operation
- Control Type
- Lockable test button
- Control Circuit Voltage Limits
- 0.8 to 1.1 Uc AC
- Conventional Enclosed Thermal Current
- 5 A -40 to 131°F (-40 to 55°C)
- Average Consumption in VA
- 0.82 VA 60 Hz
- Torque Value
- 7.08 lbf.in (0.8 N.m)
- Mechanical Durability
- 10000000 cycles
- Rated Insulation Voltage
- 250 V IEC; 300 V CSA; 300 V UL
- Pollution Degree
- 2
- Reset Time
- 20 ms
- Contact Resistance
- 100 mOhm
- Maximum Switching Capacity
- 1250 VA
- Relative Humidity
- 10 to 85%
- Device Short Name
- RXG
- [Ui] Rated Insulation Voltage
- 250 V IEC, 300 V CSA, 300 V UL
- [Ithe] Conventional Enclosed Thermal Current
- 5 A -40-55°C
- Status Indicator
- Mechanical Flag
- Number of Pins
- 8
- Base Shape
- Square
- Mounting Style
- Plug In
- Contact Form
- DPDT