Shop SCHNEIDER ELECTRIC

Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 12V DC

  • Mfr # RXG22JD

  • Zoro # G1982934


product price: 
$
8.59
/ea
Sold in multiples of 10 for $85.90

Key Features

Coil Voltage
12V DC
Current Rating
5A
Contact Rating (AC)
5 A @ 250V
Contact Rating (DC)
5 A @ 30V
Contact Material
Silver Alloy (AgSnO2In2O3)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RXG22JD
Zoro #
G1982934
UPC #
-
Country of Origin
China

Details

Item
Relay,2CO 5A@250VAC,12VDC,Coil Led+ltb
Coil Voltage
12V DC
Current Rating
5A
Contact Rating (AC)
5 A @ 250V
Contact Rating (DC)
5 A @ 30V
Contact Material
Silver Alloy (AgSnO2In2O3)
Standards
CSA C22.2 No 14; IEC 61810-1; UL 508; CSA; EAC; UL; CE; DNV-GL
Features
Lockable Test Button; Insulation Class F; Flag Local Signalling; With Status LED
Switching Voltage
250 V AC || 30 V DC
Dielectric Voltage
1000 V AC between contacts with micro disconnection || 5000 V AC between coil and contact with reinforced insulation || 3000 V AC between poles with basic insulation
Protection Category
RT I
Operating Temp. Range
-40-70°C
Coil Resistance
270 Ohm +/- 10 %
Torque Value
0.8 N.m
Minimum Switching Capacity
50 mW at 10 mA, 5 V DC
Ip Degree of Protection
IP40
Vibration Resistance
3 gn +/- 0.75 mm 10-150 Hz)in operation, 5 gn +/- 0.75 mm 10-150 Hz)not in operation
Insulation Resistance
1000 MOhm at 500 V DC
Electrical Durability
100000 cycles NO resistive at 55°C, 100000 cycles NC resistive at 55°C
Overvoltage Category
III
Device Short Name
RXG
Drop-Out Voltage Threshold
>= 0.1 Uc DC
Test Levels
level A group mounting
Operating Rate
<= 1800 cycles/hour under load, <= 18000 cycles/hour no-load
Mechanical Durability
10000000 cycles
Pollution Degree
2
Shock Resistance
20 gn in operation, 100 gn not in operation
Colour of Cover
standard
Device Presentation
complete product
[Ui] Rated Insulation Voltage
250 V IEC, 300 V CSA, 300 V UL
[Ithe] Conventional Enclosed Thermal Current
5 A -40-55°C
Control Type
lockable test button
Relative Humidity
10-85 %
Load Current
5 A 250 V AC
Ambient Air Temperature For Operation
-40-70°C
Ambient Air Temperature For Storage
-40-85°C
Utilisation Coefficient
0.2
Series Name
interface relay
Maximum Switching Capacity
1250 VA
Status Indicator
LED Indicator
Electrical Connection
Plug In
Base Shape
Square
Number of Pins
8
Contact Form
DPDT

Description

Relay,2CO 5A@250VAC,12VDC,Coil Led+ltb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.