Shop SCHNEIDER ELECTRIC

Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 24V AC

  • Mfr # RXG22B7

  • Zoro # G1980807


product price: 
$
9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Electrical Connection
Pin
Coil Voltage
24V AC
Current Rating
5A
Contact Rating (AC)
5 A @ 250V
Contact Rating (DC)
5 A @ 30V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RXG22B7
Zoro #
G1980807
UPC #
-
Country of Origin
China

Details

Item
Relay,2CO 5A@250VAC,24VAC,Coil Led+ltb
Electrical Connection
Pin
Coil Voltage
24V AC
Current Rating
5A
Contact Rating (AC)
5 A @ 250V
Contact Rating (DC)
5 A @ 30V
Contact Material
Silver Alloy (AgSnO2In2O3)
Power Consumption - Relay
0.82VA
Standards
CSA C22.2 No 14; IEC 61810-1; UL 508; CSA; EAC; UL; CE; DNV-GL
Features
Lockable Test Button; Insulation Class F; Flag Local Signalling; With Status LED
Coil Resistance
260 Ohm +/- 10 %
Switching Voltage
250 V AC || 30 V DC
Protection Category
RT I
Operating Temp. Range
-40-70°C
Dielectric Voltage
1000 V AC between contacts with micro disconnection || 5000 V AC between coil and contact with reinforced insulation || 3000 V AC between poles with basic insulation
Ambient Air Temperature For Operation
-40-70°C
Torque Value
0.8 N.m
Control Type
lockable test button
Drop-Out Voltage Threshold
>= 0.3 Uc AC
Load Current
5 A 250 V AC
Test Levels
level A group mounting
Ip Degree of Protection
IP40
Electrical Durability
100000 cycles NO resistive at 55°C, 100000 cycles NC resistive at 55°C
Average Consumption
0.82 VA 60 Hz
[Ithe] Conventional Enclosed Thermal Current
5 A -40-55°C
Device Presentation
complete product
Insulation Resistance
1000 MOhm at 500 V DC
Overvoltage Category
III
Pollution Degree
2
Vibration Resistance
3 gn +/- 0.75 mm 10-150 Hz)in operation, 5 gn +/- 0.75 mm 10-150 Hz)not in operation
[Ui] Rated Insulation Voltage
250 V IEC, 300 V CSA, 300 V UL
Utilisation Coefficient
0.2
Control Circuit Voltage Limits
0.8...1.1 Uc AC
Ambient Air Temperature For Storage
-40-85°C
Minimum Switching Capacity
50 mW at 10 mA, 5 V DC
Operating Rate
<= 1800 cycles/hour under load, <= 18000 cycles/hour no-load
Device Short Name
RXG
Mechanical Durability
10000000 cycles
Relative Humidity
10-85 %
Series Name
interface relay
Shock Resistance
20 gn in operation, 100 gn not in operation
Maximum Switching Capacity
1250 VA
Colour of Cover
standard
Status Indicator
LED Indicator
Base Shape
Square
Contact Form
DPDT
Number of Pins
8
Mounting Style
Plug In

Description

Relay,2CO 5A@250VAC,24VAC,Coil Led+ltb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.