- MFR #
- RXG21BD
- Zoro #
- G1983975
- UPC #
- -
- Country of Origin
- China
- Item
- Relay,2CO 5A@250VAC,24VDC,Coil Ltb
- Electrical Connection
- Pin
- Coil Voltage
- 24V DC
- Current Rating
- 5A
- Contact Rating (AC)
- 5 A @ 250V
- Contact Rating (DC)
- 5 A @ 30V
- Features
- Lockable Test Button; Insulation Class F; Flag Local Signalling
- Contact Material
- Silver Alloy (AgSnO2In2O3)
- Standards
- UL 508, IEC 61810-1, CSA C22.2 No 14
- Coil Resistance
- 1100 Ohm +/- 10 %
- Switching Voltage
- 250 V AC || 30 V DC
- Operating Temp. Range
- -40-70°C
- Dielectric Strength
- 1000 V AC between contacts with micro disconnection, 5000 V AC between coil and contact with reinforced insulation, 3000 V AC between poles with basic insulation
- Protection Category
- RT I
- Electrical Durability
- 100000 cycles NO resistive at 55°C, 100000 cycles NC resistive at 55°C
- Resistance
- 1100 Ohm +/- 10 %
- Contacts Type And Composition
- 2 C/O
- Colour of Cover
- standard
- Device Presentation
- complete product
- Mechanical Durability
- 10000000 cycles
- Operating Rate
- <= 1800 cycles/hour under load, <= 18000 cycles/hour no-load
- Drop-Out Voltage Threshold
- >= 0.1 Uc DC
- Load Current
- 5 A 250 V AC
- Utilisation Coefficient
- 0.2
- Maximum Switching Voltage
- 250 V AC, 30 V DC
- [Ithe] Conventional Enclosed Thermal Current
- 5 A -40-55°C
- Device Short Name
- RXG
- Torque Value
- 0.8 N.m
- Test Levels
- level A group mounting
- Overvoltage Category
- III
- Shock Resistance
- 20 gn in operation, 100 gn not in operation
- Relative Humidity
- 10-85 %
- [Ui] Rated Insulation Voltage
- 250 V IEC, 300 V CSA, 300 V UL
- Series Name
- interface relay
- Maximum Switching Capacity
- 1250 VA
- Ambient Air Temperature For Operation
- -40-70°C
- Control Type
- lockable test button
- Ambient Air Temperature For Storage
- -40-85°C
- Ip Degree of Protection
- IP40
- Vibration Resistance
- 3 gn +/- 0.75 mm 10-150 Hz)in operation, 5 gn +/- 0.75 mm 10-150 Hz)not in operation
- Pollution Degree
- 2
- Minimum Switching Capacity
- 50 mW at 10 mA, 5 V DC
- Insulation Resistance
- 1000 MOhm at 500 V DC
- Contact Resistance
- 100 mOhm
- Cover Color
- Standard
- Conventional Enclosed Thermal Current
- 5 A -40 to 131°F (-40 to 55°C)
- Control Circuit Voltage
- 24 V DC
- Dielectric Voltage
- 1000 V AC between contacts with micro disconnection || 5000 V AC between coil and contact with reinforced insulation || 3000 V AC between poles with basic insulation
- Operating Time
- 20 ms
- Reset Time
- 20 ms
- Electrical Insulation Class
- Class F
- Product Certifications
- CSA; CE; EAC; UL; DNV-GL
- Rated Insulation Voltage
- 250 V IEC; 300 V CSA; 300 V UL
- Status Indicator
- Mechanical Flag
- Mounting Style
- Plug In
- Base Shape
- Square
- Number of Pins
- 8
- Contact Form
- DPDT