Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay 600V 10Amp Tesys + Options

  • Mfr # CAD32GD

  • Zoro # G0570136


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/3NO
Maximum Voltage Rating
690V AC
Standards
EN/IEC 60947-5-1 || GB/T 14048.5 || UL 60947-5-1 || CSA C22.2 No 60947-5-1 || JIS C8201-5-1
Width
45 mm
Height
77 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAD32GD
Zoro #
G0570136
UPC #
785901204855
Country of Origin
Indonesia

Dimensions

Width
45 mm
Height
77 mm
Depth
93 mm

Details

Item
IEC Control Relay
Auxiliary Contact Form
2NC/3NO
Maximum Voltage Rating
690V AC
Standards
EN/IEC 60947-5-1 || GB/T 14048.5 || UL 60947-5-1 || CSA C22.2 No 60947-5-1 || JIS C8201-5-1
Product Name
TeSys CAD
Product Certifications
CB Scheme || CCC || UL || CSA || EAC || CE || UKCA
Ambient Air Temperature For Storage
-60-80°C
Protective Treatment
TH IEC 60068
Irms Rated Making Capacity
140 A AC IEC 60947-5-1 || 250 A DC IEC 60947-5-1
Product Or Component Type
control relay
Operating Altitude
0 to 9842.52 ft (0 to 3000 m)
Contactor Application
control circuit
Inrush Power In W
5.4-5.4 W 20°C)
Control Circuit Voltage Limits
0.1 to 0.25 Uc -40-70°C drop-out DC || 0.7 to 1.25 Uc -40-60°C operational DC || 1 to 1.25 Uc 60-70°C operational DC
Mechanical Durability
30 Mcycles
Range
TeSys || TeSys Deca
Hold-In Power Consumption In W
5.4-5.4 W 20°C
Tightening Torque
1.2 N.m screw clamp terminals Philips No 2 || 1.2 N.m screw clamp terminals flat Ø 6 mm || 1.2 N.m screw clamp terminals pozidriv No 2
Minimum Switching Current
5 mA
Control Circuit Type
DC standard
Mechanical Robustness
shocks control relay open10 Gn for 11 ms IEC 60068-2-27 || shocks control relay closed15 Gn for 11 ms IEC 60068-2-27 || vibrations control relay open2 Gn, 5 to 300 Hz IEC 60068-2-6 || vibrations control relay closed4 Gn, 5 to 300 Hz IEC 60068-2-6
Non-Overlap Time
1.5 ms on energisation between NC and NO contact || 1.5 ms on de-energisation between NC and NO contact
Operating Time
53 to 72 ms coil energisation and NO closing || 16 to 24 ms coil de-energisation and NO opening || 47 to 63 ms coil energisation and NC opening || 15 to 25 ms coil de-energisation and NC closing
Minimum Switching Voltage
17 V
Insulation Resistance
> 10 MOhm
Ambient Air Temperature For Operation
-40-60°C || 60-70°C with derating
Utilisation Category
DC-13 || AC-14 || AC-15
Pole Contact Composition
3 NO + 2 NC
Time Constant
28 ms
[Uc] Control Circuit Voltage
125 V DC
Connections - Terminals
screw clamp terminals 1 1-4 mm²flexible without cable end || screw clamp terminals 2 1-4 mm²flexible without cable end || screw clamp terminals 1 1-4 mm²flexible with cable end || screw clamp terminals 2 1-2.5 mm²flexible with cable end || screw clamp terminals 1 1-4 mm²solid without cable end || screw clamp terminals 2 1-4 mm²solid without cable end
Associated Fuse Rating
10 A gG IEC 60947-5-1
Maximum Operating Rate
180 cyc/mn
Device Short Name
CAD
IP Rating
IP2X
Conventional Free Air Thermal Current
10 A 60°C
Rated Insulation Voltage
600 V UL || 600 V CSA || 690 V IEC 60947-5-1
Mounting Style
rail || plate
Rated Operational Voltage
<= 690 V AC 25 to 400 Hz

Description

Relay 600V 10Amp Tesys + Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.