Zoro Homepage

Protection accessories, Harmony Electromechanical Relays, RC circuit, for all sockets, 110.240V AC

  • Mfr # RZM041FU7

  • Zoro # G1979897


product price: $8.25
/ea
Sold in multiples of 10 for $82.50

Key Features

Product Compatibility
socket RSZ 1 C/O) || socket RSZ 2 C/O) || socket RGZ 1 C/O) || socket RGZ 2 C/O)
[Uc] Control Circuit Voltage
110 to 240 V AC
Accessory / Separate Part Designation
RC circuit
Accessory / Separate Part Category
protection accessories
Product Or Component Type
protection module
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZM041FU7
Zoro #
G1979897
UPC #
-
Country of Origin
China

Details

Item
Relay Module,110-240VAC,Rsb+Options
Product Compatibility
socket RSZ 1 C/O) || socket RSZ 2 C/O) || socket RGZ 1 C/O) || socket RGZ 2 C/O)
[Uc] Control Circuit Voltage
110 to 240 V AC
Accessory / Separate Part Designation
RC circuit
Accessory / Separate Part Category
protection accessories
Product Or Component Type
protection module
Product Destination
RSB relay
Range of Product
Harmony Electromechanical Relays

Description

Relay Module,110-240VAC,Rsb+Options

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.