Zoro Homepage

Relay, Side Flange, 3VA, DPDT, 240VAC

  • Mfr # 788XBXRC1-240A

  • Zoro # G3961730


product price: $14.59
/ea

Key Features

AC Contact Rating - Relay
10A @ 277V
DC Contact Rating - Relay
10A @ 28V
Number of Pins - Relay
8
Contact Form - Relay
DPDT
Mounting - Relay
Side Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
788XBXRC1-240A
Zoro #
G3961730
UPC #
-
Country of Origin
China

Dimensions

Body Depth - Relay
1.4 in
Body Height - Relay
2.75 in
Body Width - Relay
1.37 in
Overall Height - Relay
2.75 in
Body Depth
1.9 in
Body Width
1.38 in
Body Height
1.4 in
Overall Depth
2.77 in
Flat Pin Width
0.189 in
Depth
1.40 in (35.5 mm)
Width
1.38 in (35 mm)
Height
2.77 in (70.3 mm)

Details

Item
Flange Mount Relay
Coil Volts
240V AC
AC Contact Rating - Relay
10A @ 277V
DC Contact Rating - Relay
10A @ 28V
Number of Pins - Relay
8
Contact Form - Relay
DPDT
Mounting - Relay
Side Flange
Power Consumption - Relay
3.0 VA
Contact Material
Silver Alloy
HP @ 120V
1/3 hp
Standards
CE Certified, CSA Certified, EAC, UL Listed
Item - Relay
Flange Mount Relay
Contact Rating
10A @ 277VAC/30VDC
Status Indicator
Mechanical Flag
Electrical Connection
Blade Terminal
Contact Form
DPDT
Mounting
Side
Pins
8
Motor Rated
Yes
Maximum Operating Temperature
131 Degrees F
Weight
2.93 oz
Resistance Properties
Shock-Resistant, Vibration-Resistant
Operating Current
10 A at 250V AC-1 (1 NO Resistive Load Conforming to IEC), 10 A at 277V AC (Resistive Load Conforming to UL), 10 A at 28V DC-1 (1 NO Resistive Load Conforming to IEC), 10 A at 30V DC (Resistive Load Conforming to UL), 5 A at 250V AC-1 (1 NC Resistive Load Conforming to IEC), 5 A at 28V DC-1 (1 NC Resistive Load Conforming to IEC)
Mechanical Operating Durability
5,000,000
Input Voltage
240V AC
Electrical Operating Durability
100,000
Maximum Switching Voltage
250V, 300V
Dielectric Strength
1,500V AC Between Contacts, 2,000V AC Between Poles, 2,500V AC Between Coil and Contact
Number of Pins
8
Minimum Operating Temperature
-40 Degrees F
Minimum Switching Current
10 mA
Mounting Style
Side Flange
Current Rating
10 A
Base Shape
Square
Response Time
20 msec
Coil Resistance
6,800 ohm
Sealing
Enclosed
Pin Shape
Flat
Power Consumption
3 VA
Coil Voltage
240V AC
Horsepower @ 120V AC
1/3 hp
Series
788R Series
Contact Rating (AC)
10 A @ 277V, 5 A @ 250V-1 (NC)
IP Rating
IP40
Contact Rating (DC)
10 A @ 28V
Product Certifications
UL; CSA; CE; EAC
Rated Operational Current
10 A at 277 V AC (on resistive load) conforming to UL; 10 A at 30 V DC (on resistive load) conforming to UL; 10 A at 250 V AC-1 (1 NO) (on resistive load) conforming to IEC; 10 A at 28 V DC-1 (1 NO) (on resistive load) conforming to IEC; 5 A at 250 V AC-1 (1 NC) (on resistive load) conforming to IEC; 5 A at 28 V DC-1 (1 NC) (on resistive load) conforming to IEC
Contacts Material
Silver alloy, gold flashed
[Ue] rated operational voltage
240 V AC
Operating Time
20 ms
Contact Composition
2 NC + 2 NO
Product Type
Plug-in electromechanical relay
Resistance
6800 Ohm
Ambient Air Temperature for Storage
-40 to 185°F (-40 to 85°C)
Ambient Air Temperature for Operation
-40 to 131°F (-40 to 55°C)
Drop-out Voltage Threshold
>= 0.15 Uc AC; >= 0.1 Uc DC
Mechanical Durability
5000000 cycles
Electrical Durability
100000 cycles
Shock Resistance
10 gn
Rated Power in HP
0.33 HP 120 V AC; 1 HP 277 V AC
Control Circuit Voltage Limits
0.85...1.1 Un AC
Local Signalling
Flag
Vibration Resistance
+/- 1 mm 10 to 35 Hz in operation; 3 gn 35 to 150 Hz in operation
Mounting Support
plug-in; Side flange

Description

Flange Mount Relay, Base Shape Square, Coil Voltage 240V AC, Contact Form DPDT, Current Rating 10 A, Electrical Connection Blade Terminal, Flat Pin Width 0.189 in, Number of Pins 8, Pin Shape Flat, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 277V, 5 A @ 250V-1 (NC), Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Mounting Style Side Flange, Body Depth 1.9 in, Body Height 1.4 in, Body Width 1.38 in, Coil Resistance 6,800 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.