Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay Socket, 250VAC, 10A, Rsb+Options, PK10

  • Mfr # RSZE1S48M

  • Zoro # G1012485


product price: $9.49
/ea
Sold in multiples of 10 for $94.90

Key Features

Item - Relay
Relay Socket
Socket Type - Relay
Standard
Base Style - Relay Socket
Square
Contact Form - Relay Socket
DPDT
Mounting - Relay
Plug In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSZE1S48M
Zoro #
G1012485
UPC #
-
Country of Origin
China

Dimensions

Depth - Relay Socket
0.85 in
Height - Relay Socket
0.7 in
Width - Relay Socket
1.65 in
Width
0.61 in
Depth
2.56 in
Height
3.64 in

Details

Item - Relay
Relay Socket
Socket Type - Relay
Standard
Base Style - Relay Socket
Square
Contact Form - Relay Socket
DPDT
Mounting - Relay
Plug In
Electrical Connection - Relay Socket
Screw
Number of Pins - Relay
5
Contact Rating - Relay Socket
10A @ 250V AC
Color
Black
Item
Relay Socket
Socket Type
Elevator, Finger Safe
Number of Pins
5
Standards
CE Certified, CSA Certified, IEC 61984, UL Listed
Status Indicator
None
IP Rating
IP20
Minimum Operating Temperature
-13 Degrees F
Current Rating
10 A
Contact Form
DPDT, SPDT
Mounting Style
DIN Rail
Contact Rating (AC)
10 A @ 250V
Maximum Operating Temperature
185 Degrees F
Pin Shape
Flat
Number of Terminals
8
Weight
1.76 oz
Base Style
Square
Electrical Connection
Screw
Contact Terminal Arrangement
Separate
Compatible Relays
Harmony(TM) RSB Series
Tightening Torque
< 0.8 N.m M3
[Ith] Conventional Free Air Thermal Current
10A
Shape Of Pin
flat
[Ue] Rated Operational Voltage
< 250 V AC
Dielectric Strength
2500 V
Product Certifications
CSA || UL
Ambient Air Temperature For Operation
-25-85°C
[Uimp] Rated Impulse Withstand Voltage
3.6 kV
Product Compatibility
plug-in relay RSB 1 C/O || plug-in relay RSB 2 C/O
Ip Degree Of Protection
IP20 conforming to EN/IEC 60529
Ambient Air Temperature For Storage
-40-85°C
Device Short Name
RSZ
Pollution Degree
3
Product Or Component Type
socket
Fixing Mode
by screw panel) || clip-on 35 mm symmetrical DIN rail)
Marking
CE
Overvoltage Category
III
Connections - Terminals
screw connectors, 1 x 0.25...1 x 2.5 mm² AWG 22...AWG 14) flexible with cable end || screw connectors, 2 x 0.25...2 x 1 mm² AWG 22...AWG 17) flexible with cable end || screw connectors, 1 x 0.5...1 x 2.5 mm² AWG 20...AWG 14) solid without cable end || screw connectors, 2 x 0.5...2 x 1.5 mm² AWG 20...AWG 16) solid without cable end

Description

Relay Socket, Base Style Square, Contact Form DPDT, SPDT, Current Rating 10 A, Electrical Connection Screw, Flat Pin Width Not Applicable, Number of Pins 5, Number of Terminals 8, Pin Shape Flat, Socket Type Elevator, Finger Safe, Contact Terminal Arrangement Separate, Mounting Style DIN Rail, Color Black, Compatible Relays Harmony(TM) RSB Series, Contact Rating (AC) 10 A @ 250V, Depth 2.56 in, Height 3.64 in, IP Rating IP20, Maximum Operating Temperature 185 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.