Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay Socket, Finger Safe, Octal, 8 Pin, 16A

  • Mfr # 70-750EL8-1

  • Zoro # G2427792


product price: $8.55
/ea

Key Features

Item - Relay
Relay Socket
Socket Type - Relay
Elevator, Finger Safe
Base Style - Relay Socket
Octal
Contact Form - Relay Socket
DPDT
Mounting - Relay
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-750EL8-1
Zoro #
G2427792
UPC #
-
Country of Origin
China

Dimensions

Depth
2.24 in
Width - Relay Socket
1.4 in
Width
1.42 in
Height - Relay Socket
1.77 in
Depth - Relay Socket
3.77 in
Length
3.77"
Height
1.77 in

Details

Item - Relay
Relay Socket
Socket Type - Relay
Elevator, Finger Safe
Base Style - Relay Socket
Octal
Contact Form - Relay Socket
DPDT
Mounting - Relay
DIN Rail
Electrical Connection - Relay Socket
Screw Clamp
Number of Pins - Relay
8
Socket Code
A
Contact Rating - Relay Socket
16A @ 300V AC
Color
White
Socket Style
Octal
Status Indicator
None
Voltage
300VAC
Contact Rating
16A @ 300VAC
Socket Type
Standard, Finger Safe
Number of Pins
8
Standards
CE Certified, CSA Certified, UL Listed
Terminals
Screw Clamp
Mounting
Din Rail
Item
Relay Socket
Contact Form
DPDT
Weight
2.79 oz
Contact Rating (AC)
16 A @ 300V
Current Rating
16 A
Number of Terminals
8
Maximum Operating Temperature
131 Degrees F
IP Rating
IP20
Contact Terminal Arrangement
Separate
Compatible Relays
750R Series
Base Style
Octal
Mounting Style
DIN Rail
Minimum Operating Temperature
-40 Degrees F
Electrical Connection
Screw Clamp
Pin Shape
Round
Ambient Air Temperature for Storage
-40 to 221°F (-40 to 105°C)
Product Type
Socket
Fixing Mode
By screw M3.5, M3.5 panel; Clip-on 35 mm DIN rail
[Ue] rated operational voltage
300 V
Product Compatibility
relay 750XBXR; suppressor module 70-ASMM; diode 70-ASMD; signalling device 70-ASMLG; suppressor module 70-ASMR; jumper wire 16-750CBJ-1
Product Range
Legacy
Tightening Torque
< 0.8 N.m
Shape of Screw Head
Combination roundhead
Flame Retardance
UL94-V0
Connections Terminals
lift terminals flexible; lift terminals solid
Product Certifications
UL; CSA; CE
Contact Composition
2 NO + 2 NC
Ambient Air Temperature for Operation
-40 to 131°F (-40 to 55°C)

Description

Relay Socket, Base Style Octal, Contact Form DPDT, Current Rating 16 A, Electrical Connection Screw Clamp, Flat Pin Width Not Applicable, Number of Pins 8, Number of Terminals 8, Pin Shape Round, Socket Type Standard, Finger Safe, Contact Terminal Arrangement Separate, Mounting Style DIN Rail, Color White, Compatible Relays 750R Series, Contact Rating (AC) 16 A @ 300V, Depth 2.24 in, Height 1.77 in, IP Rating IP20, Maximum Operating Temperature 131 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.