Shop SCHNEIDER ELECTRIC

Relay Socket, Octal, 8 Pins, 12 A

  • Mfr # 70-750E8-1
  • Zoro # G2727855

product price: 
$
6.49
/ea

Key Features

Item - Relay
Relay Socket
Socket Type - Relay
Finger Safe, Standard
Base Style - Relay Socket
Octal
Contact Form - Relay Socket
DPDT
Mounting - Relay
DIN Rail
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70-750E8-1
Zoro #
G2727855
UPC #
-
Country of Origin
China

Dimensions

Length
2.95"
Depth - Relay Socket
2.95 in
Width
1.5 in
Depth
2.24 in
Width - Relay Socket
1.49 in
Height - Relay Socket
1.06 in
Height
1.06 in

Details

Item - Relay
Relay Socket
Socket Type - Relay
Finger Safe, Standard
Base Style - Relay Socket
Octal
Contact Form - Relay Socket
DPDT
Mounting - Relay
DIN Rail
Electrical Connection - Relay Socket
Screw Clamp
Number of Pins - Relay
8
Socket Code
A
Contact Rating - Relay Socket
12A @ 300V AC
Color
White
Status Indicator
None
Number of Pins
8
Standards
CE Certified, CSA Certified, UL Listed
Socket Style
Octal
Contact Rating
12A @ 300VAC
Socket Type
Standard, Finger Safe
Voltage
300V AC
Terminals
Screw Clamp
Item
Relay Socket
Mounting
Din Rail
Mounting Style
DIN Rail
Number of Terminals
8
Maximum Operating Temperature
131 Degrees F
Base Style
Octal
Electrical Connection
Screw Clamp
Contact Form
DPDT
Minimum Operating Temperature
-40 Degrees F
Pin Shape
Round
Weight
3 oz
Compatible Relays
750H Haz Location Series, 750R Series
IP Rating
IP20
Contact Rating (AC)
12 A @ 300V
Contact Terminal Arrangement
Separate
Current Rating
12 A
Shape of Screw Head
Combination roundhead
Fixing Mode
By screw M3.5, M3.5 panel; Clip-on 35 mm DIN rail
[Ue] rated operational voltage
300 V
Product Range
Legacy
Connections Terminals
lift terminals flexible; lift terminals solid
Flame Retardance
UL94-V0
Product Type
Socket
Contact Composition
2 NO + 2 NC
Product Certifications
UL; CSA; CE
Ambient Air Temperature for Operation
-40 to 131°F (-40 to 55°C)
Tightening Torque
< 0.8 N.m
Ambient Air Temperature for Storage
-40 to 221°F (-40 to 105°C)
Product Compatibility
relay 750XCXR; relay 750XBXH; diode 70-ASMD; suppressor module 70-ASMM; signalling device 70-ASMLG; suppressor module 70-ASMR; jumper wire 16-750CBJ-1
Wire Color
White

Description

Relay Socket, Base Style Octal, Contact Form DPDT, Current Rating 12 A, Electrical Connection Screw Clamp, Flat Pin Width Not Applicable, Number of Pins 8, Number of Terminals 8, Pin Shape Round, Socket Type Standard, Finger Safe, Contact Terminal Arrangement Separate, Mounting Style DIN Rail, Color White, Compatible Relays 750H Haz Location Series, 750R Series, Contact Rating (AC) 12 A @ 300V, Depth 2.24 in, Height 1.06 in, IP Rating IP20, Maximum Operating Temperature 131 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.