Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay Socket, Standrd, Octal, 8 Pin, 2.40" L

  • Mfr # 8501NR51

  • Zoro # G2997023


product price: $13.79
/ea

Key Features

Item - Relay
Relay Socket
Socket Type - Relay
Standard
Base Style - Relay Socket
Octal
Contact Form - Relay Socket
DPDT
Mounting - Relay
DIN Rail, Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501NR51
Zoro #
G2997023
UPC #
785901583592
Country of Origin
China

Dimensions

Height - Relay Socket
0.97 in
Depth
0.97 in
Depth - Relay Socket
2.2 in
Width - Relay Socket
1.6 in
Width
1.57 in
Length
2.40"
Height
2.13 in

Details

Item - Relay
Relay Socket
Socket Type - Relay
Standard
Base Style - Relay Socket
Octal
Contact Form - Relay Socket
DPDT
Mounting - Relay
DIN Rail, Surface
Electrical Connection - Relay Socket
Screw Clamp
Number of Pins - Relay
8
Socket Code
A
Contact Rating - Relay Socket
15A @ 300V AC
Color
White
Standards
CE Certified, CSA Certified, UL Recognized
Number of Pins
8
Voltage
250VAC
Item
Relay Socket
Socket Type
Standard
Contact Rating
15A @ 300VAC
Terminals
Screw
Mounting
DIN Rail/Surface
Status Indicator
None
Socket Style
Octal
Mounting Style
DIN Rail & Surface
Number of Terminals
8
Base Style
Octal
Contact Form
DPDT
Contact Rating (AC)
15 A @ 300V, 5 A @ 600V
Electrical Connection
Screw Clamp
Pin Shape
Round
Current Rating
15 A
Compatible Relays
JCK Series, Square D 8501K Series
Mounting Support
DIN rail || panel
Product Or Component Type
Relay Socket
Line Rated Current
15 A 300 V AC || 5 A 600 V AC
Pin Number
8
Product Certifications
UL Recognized || CSA || CE
Shape Of Pin
tubular

Description

8501NR plug in relay sockets are designed for the proper wiring of 8501K plug in relays. This socket can be mount on 35mm DIN rail or can be mounted directly to a panel. The 8501KPR12 and 8501KPDR12 relays and 9050JCK timers will plug into this relay socket which is designed for 8 tubular pins. The socket terminals have pressure wire clamps for a good secure connection. To make wiring easier the terminals are not stacked. 8501NR plug in relay sockets are UL component recognized and CSA certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.