Schneider Electric

Remote control, Harmony eXLhoist, standard, LED, 6 motion push buttons, 2 auxiliary push buttons


product price: $610.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material enclosure PC (polycarbonate), enclosure PBT (polybutylene terephthalate), Cover PP (polypropylene), protective cover EPDM rubber
  • Width 100 mm
  • Display Type 4 LEDs
  • Height 340 mm
  • Standards KC, C-tick, EAC, CSA, UL, CE, JIS
See all product information

Product Information

Dimensions

Width 100 mm
Height 340 mm
Depth 90 mm

Details

Item Remote control eXLhoist standard,6 moti
Material enclosure PC (polycarbonate), enclosure PBT (polybutylene terephthalate), Cover PP (polypropylene), protective cover EPDM rubber
Display Type 4 LEDs
Standards KC, C-tick, EAC, CSA, UL, CE, JIS
Ip Degree of Protection IP65
Mechanical Robustness free fall resistance 4.5 m IEC 60068-2-27
Relative Humidity 0-95 % -20-60°C operating
Product or Component Type hand-held remote control
Maximum Sensing Distance 100 m in free field
Ambient Air Temperature For Operation -20-60°C
Control Button Type 6 configurable motion push-button, 2 configurable auxiliary push-button
Shock Resistance 100 gn IEC 60068-2-27
Autonomy 30 h
Storage Altitude 0-3000 m
Transmission Frequency 2.4 GHz
Vibration Resistance 0.075 mm 10-55 Hz)IEC 60068-2-6
Response Time < 300 ms full duplex
Function Available accelerometer function
Communication Network Type wireless bluetooth low energy
Device Short Name ZART
Mechanical Durability 5000000 cycles
Charging Time 900 s
Operating Altitude 0...6561.68 ft (0...2000 m)
Ambient Air Temperature For Storage -20-45°C
Nema Degree of Protection NEMA 4
Operating Distance 50 m
Radio Agreement SRRC, ARIB, ANATEL, ICASA, FCC, RSS
Range of Product Harmony eXLhoist
Service Life 5 year(s)

Description

This Harmony eXLhoist / XAR black remote control (transmitter) has 2 configurable auxiliary push buttons with 6 configurable motion push buttons. It has 4 LEDs. This remote control (transmitter) with LEDs is designed as a transmitter for wireless remote control system. It has 6 configurable motion push buttons and 2 configurable auxiliary push buttons and can operate at a distance of 50m. It is compatible with base station ZARB12W and ZARB12H. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh (heavy) environments. It provides complete innovative crane operator control solutions to help improve machine and crane operator efficiency. Wireless transmission allows remote control (transmitter) to transmit steady signal, commands and information from the operator to the machine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.