Zoro Homepage

Repair Kit, for 3" Valve

  • Mfr # RYB-922-13

  • Zoro # G7530509


product price: $762.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3"
Outlet Size
3"
For Use With
Maintenance Kits for VB-922X Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RYB-922-13
Zoro #
G7530509
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3"
Outlet Size
3"

Details

For Use With
Maintenance Kits for VB-922X Valves
Item
Repair Kit for 3" Valve

Description

Repair Kit,for 3 In. Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.