Zoro Homepage

Ring Nut, 30mm

  • Mfr # 9001SK46

  • Zoro # G2334893


product price: $4.79
/ea

Key Features

Switch Style
No Switch
Color
Black
Size
30 mm
For Use With
Schneider 9001SK Series Selector Switches
Features
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SK46
Zoro #
G2334893
UPC #
785901546993
Country of Origin
Mexico

Dimensions

Size
30 mm

Details

Item
Ring Nut
Switch Style
No Switch
Color
Black
For Use With
Schneider 9001SK Series Selector Switches
Features
30 mm
Compatible with Series
9001SK
Product Type
Ring Nut
Compatible Product Type
Selector Switches

Description

Ring Nut, Color Black, For Use With Schneider 9001SK Series Selector Switches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.