Zoro Homepage

Rlay Scket, Fingr Safe, Slim Intrfce, 5 Pin

  • Mfr # RSLZRA3

  • Zoro # G3518112


product price: $12.45
/ea

Key Features

Item - Relay
Slim Interface Relay Socket
Mounting - Relay
DIN Rail
Number of Pins - Relay
5
Overall Height - Relay
3.1 in
Body Height - Relay
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSLZRA3
Zoro #
G3518112
UPC #
785901458357
Country of Origin
China

Dimensions

Overall Height - Relay
3.1 in
Body Height - Relay
3.1 in
Length
4.25"
Depth
3.98 in
Body Width - Relay
3.99 in
Width
0.24 in
Body Depth - Relay
0.24 in
Height
3.09 in
Cad Overall Width
6.2 mm
Cad Overall Depth
101 mm
Cad Overall Height
78.6 mm

Details

Item - Relay
Slim Interface Relay Socket
Mounting - Relay
DIN Rail
Number of Pins - Relay
5
Item
Slim Interface Relay Socket
Coil Volts
60V DC
Terminals
Spring
Socket Included
Spring Terminal Socket
Socket Type
Finger Safe
Standards
CSA Certified, GOST, IEC 61984, UL 508
Socket Style
Slim Interface
Status Indicator
LED Indicator
Voltage
110vac
Contact Form - Relay
SPDT
Contact Rating
6A @ 300VAC
Number of Pins
5
Socket Supply Voltage
110V AC/DC
Minimum Operating Temperature
-40 Degrees F
Compatible with Manufacturer Model Number
RSLZ2, RSLZ3, RSLZ5
Weight
0.8 oz
Contact Terminal Arrangement
Separate
Maximum Operating Temperature
131 Degrees F
Contact Rating (AC)
6 A @ 300V
Mounting Style
DIN Rail
Dielectric Strength
2,500V
Compatible Relays
RSL 110 V AC/DC
IP Rating
IP20
Base Style
Square
Electrical Connection
Spring Terminal
Current Rating
6 A
Pin Shape
Flat
Contact Form
SPDT
Compatible Manufacturer Part Number
RSLZ2, RSLZ3, RSLZ5
Compatible Manufacturer Model Number
RSLZ2, RSLZ3, RSLZ5
For Use With Mfr. Model Number
RSLZ2, RSLZ3, RSLZ5
Product Compatibility
plug-in relay RSL 1 C/O 60 V DC
Pollution Degree
3
Marking
CE
Switching Voltage
110 V AC/DC
[Ith] Conventional Free Air Thermal Current
6A
Connections - Terminals
spring terminals, 1 x 0.2...1 x 1.5 mm² AWG 24...AWG 16) flexible with cable end || spring terminals, 1 x 0.2...1 x 1.5 mm² AWG 24...AWG 16) solid without cable end
Shape Of Pin
flat
Compatibility Code
RSLZ
Group Of Product
RSL_SPRING_TERS_110
Device Short Name
RSLZ
[Uimp] Rated Impulse Withstand Voltage
3.6 kV
Rated Operational Voltage Limits
88...126.5 V
Ambient Air Temperature For Storage
-40-85°C
Device Presentation
basic element
Product Certifications
CSA || GOST
Ip Degree Of Protection
IP20 conforming to EN/IEC 60529
Ambient Air Temperature For Operation
-40-55°C
Fixing Mode
plastic compression spring 35 mm symmetrical DIN rail)
Clamping Force
10-40 N
[Ue] Rated Operational Voltage
< 300 V AC
Overvoltage Category
III
Product Or Component Type
socket
Compatible with Manufacturer Model No.
RSLZ2, RSLZ3, RSLZ5
Compatible with Mfr. Model No.
RSLZ2, RSLZ3, RSLZ5
For Use with Mfr Model Number
RSLZ2, RSLZ3, RSLZ5
Compatible Pump Manufacturer Part Number
RSLZ2, RSLZ3, RSLZ5
Compatible Mfr. Model Number
RSLZ2, RSLZ3, RSLZ5

Description

Slim Interface Relay Socket, Base Style Square, Compatible Relays RSL 110 V AC/DC, Contact Form SPDT, Current Rating 6 A, Electrical Connection Spring Terminal, Number of Pins 5, Pin Shape Flat, Socket Type Finger Safe, Contact Terminal Arrangement Separate, Mounting Style DIN Rail, Compatible with Manufacturer Model Number RSLZ2, RSLZ3, RSLZ5, Contact Rating (AC) 6 A @ 300V, Depth 3.98 in, Dielectric Strength 2,500V, Height 3.09 in, IP Rating IP20, Maximum Operating Temperature 131 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.