Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rlay Scket, Fingr Safe/Elevator, 8 Pin, 10A

  • Mfr # RUZC2M

  • Zoro # G1048765


product price: $6.49
/ea

Key Features

Item - Relay
Relay Socket
Socket Type - Relay
Elevator, Finger Safe
Base Style - Relay Socket
Octal
Contact Form - Relay Socket
DPDT
Mounting - Relay
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUZC2M
Zoro #
G1048765
UPC #
785901923886
Country of Origin
China

Dimensions

Depth
3.07 in
Depth - Relay Socket
3.07 in
Length
2.95"
Width
1.5 in
Width - Relay Socket
1.5 in
Height - Relay Socket
1.06 in
Height
1.06 in

Details

Item - Relay
Relay Socket
Socket Type - Relay
Elevator, Finger Safe
Base Style - Relay Socket
Octal
Contact Form - Relay Socket
DPDT
Mounting - Relay
DIN Rail
Electrical Connection - Relay Socket
Box Lug
Number of Pins - Relay
8
Socket Code
A
Contact Rating - Relay Socket
10A @ 250V AC
Color
Black
Number of Pins
8
Socket Style
Octal
Standards
CE Certified, CSA Certified, IEC 61984, UL Listed
Voltage
250VAC
Terminals
Box Lug Mixed
Status Indicator
Mechanical Flag
Mounting
Din Rail
Contact Rating
10A @ 250VAC
Socket Type
Elevator, Finger Safe
Item
Relay Socket
Minimum Operating Temperature
-40 Degrees F
Weight
1.92 oz
Base Style
Octal
Contact Form
DPDT
Electrical Connection
Screw
Contact Terminal Arrangement
Mixed
Number of Terminals
8
Pin Shape
Round
Maximum Operating Temperature
131 Degrees F
Mounting Style
DIN Rail
Contact Rating (AC)
10 A @ 250V
IP Rating
IP20
Current Rating
10 A
Compatible Relays
Harmony(TM) RUM Series
Dielectric Strength
2500 V
[Ith] Conventional Free Air Thermal Current
10A
Pollution Degree
3
Ambient Air Temperature For Storage
-40-85°C
Overvoltage Category
III
Product Certifications
UL || CSA
Connections - Terminals
connector, 1 x 0.25...1 x 2.5 mm² AWG 22...AWG 14) flexible with cable end || connector, 2 x 0.25...2 x 1 mm² AWG 22...AWG 17) flexible with cable end || connector, 1 x 0.5...1 x 2.5 mm² AWG 20...AWG 14) solid without cable end || connector, 2 x 0.5...2 x 1.5 mm² AWG 20...AWG 16) solid without cable end
[Uimp] Rated Impulse Withstand Voltage
4 kV
Tightening Torque
< 1 N.m M3.5
Ambient Air Temperature For Operation
-40-55°C
Device Short Name
RUZ
[Ue] Rated Operational Voltage
< 250 V
Ip Degree Of Protection
IP20 conforming to EN/IEC 60529
Product Compatibility
plug-in relay RUM 2 C/O || plug-in relay RE48 2 C/O || plug-in relay RE48 1 C/O + 1 C/O
Shape Of Pin
cylindrical
Marking
CE
Product Or Component Type
socket
Fixing Mode
by screw panel) || clip-on 35 mm symmetrical DIN rail)

Description

Relay Socket, Base Style Octal, Contact Form DPDT, Current Rating 10 A, Electrical Connection Screw, Flat Pin Width Not Applicable, Number of Pins 8, Number of Terminals 8, Pin Shape Round, Socket Type Elevator, Finger Safe, Contact Terminal Arrangement Mixed, Mounting Style DIN Rail, Color Black, Compatible Relays Harmony(TM) RUM Series, Contact Rating (AC) 10 A @ 250V, Depth 3.07 in, Height 1.06 in, IP Rating IP20, Maximum Operating Temperature 131 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.