Zoro Homepage

Rlay Scket, Standrd, Square, 14 Pin, 2.71" L

  • Mfr # 70-461-1

  • Zoro # G1091343


product price: $8.99
/ea

Key Features

Item - Relay
Relay Socket
Socket Type - Relay
Elevator
Base Style - Relay Socket
Square
Contact Form - Relay Socket
4PDT
Mounting - Relay
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-461-1
Zoro #
G1091343
UPC #
-
Country of Origin
China

Dimensions

Length
2.71"
Width - Relay Socket
1.2 in
Depth
2.52 in
Depth - Relay Socket
2.71 in
Width
1.21 in
Height - Relay Socket
1 in
Flat Pin Width
0.09 in
Height
1 in

Details

Item - Relay
Relay Socket
Socket Type - Relay
Elevator
Base Style - Relay Socket
Square
Contact Form - Relay Socket
4PDT
Mounting - Relay
DIN Rail
Electrical Connection - Relay Socket
Screw Clamp
Number of Pins - Relay
14
Socket Code
G
Contact Rating - Relay Socket
10A @ 300V AC
Color
White
Contact Rating
10A @ 300VAC
Item
Relay Socket
Terminals
Screw Clamp
Socket Type
Standard, Finger Safe
Status Indicator
None
Number of Pins
14
Mounting
Din Rail
Standards
CE Certified, CSA Certified, UL Listed
Voltage
300VAC
Socket Style
Square
Maximum Operating Temperature
158 Degrees F
IP Rating
IP20
Contact Terminal Arrangement
Mixed
Weight
1.76 oz
Compatible Relays
792 Series
Electrical Connection
Screw Clamp
Contact Form
4PDT
Number of Terminals
14
Minimum Operating Temperature
-40 Degrees F
Contact Rating (AC)
10 A @ 300V
Base Style
Square
Mounting Style
DIN Rail
Pin Shape
Flat
Current Rating
10 A
Product Compatibility
relay 792XDX; relay 782XDXH
Contact Composition
4 C/O
Product Range
Harmony Electromechanical Relays
Ambient Air Temperature for Storage
-40 to 221°F (-40 to 105°C)
Product Certifications
UL; CSA; CE
Shape of Screw Head
Combination roundhead
Fixing Mode
By screws, M3 panel
Product Type
Socket
Ambient Air Temperature for Operation
-40 to 158°F (-40 to 70°C)
Flame Retardance
UL94-V0
Tightening Torque
Chassis 0.8 N.m, AWG 16...AWG 14, copper; Screw < 0.8 N.m
Connections Terminals
Panel screw clamp terminals, clamping connection capacity:2 x 1.5...2 x 2.5 mm², AWG 16...AWG 14 solid for output; Panel screw clamp terminals, clamping connection capacity:2 x 1.5...2 x 2.5 mm², AWG 16...AWG 14 stranded for output
[Ue] rated operational voltage
300 V

Description

Legacy general purpose relay series accessory , optional socket for 782H/792 series relays with 4PDT configuration contacts rated 10A at 300V. Screw clamping connect terminals 14 pins offer customizable solutions including protection modules, holddown clips, and ID tags. Socket is finger-safe according to IP20, and compatible with DIN rail or panel mounting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.