Zoro Homepage

Rope Pull Switch Transmitter, plastic

  • Mfr # ZBRP1

  • Zoro # G6142884


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Power Rating
3 mW
Material
Plastic
Color
Black
For Use With
Harmony Series
Features
Dust Resistant, Impact Resistant, No Batteries Needed, Vibration Resistant, Water Resistant, Wireless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBRP1
Zoro #
G6142884
UPC #
785901307679
Country of Origin
France

Dimensions

Overall Length
2.2 in
Cad Overall Depth
38 mm
Bandwidth
5-5 MHz
Cad Overall Height
144 mm
Cad Overall Width
56 mm

Details

Item
Transmitter
Power Rating
3 mW
Material
Plastic
Color
Black
For Use With
Harmony Series
Features
Dust Resistant, Impact Resistant, No Batteries Needed, Vibration Resistant, Water Resistant, Wireless
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, IP65, UL 508
Bezel Material
plastic
Ik Degree Of Protection
IK05 IEC 50102
Emission Power
3 mW
Ambient Air Temperature For Storage
-40-70°C
Max Power Consumption In W
1 mW
Maximum Sensing Distance
100 m in free field || 25 m transmitter in a plastic box type XAL D and receiver in a metal enclosure || 300 m transmitter in box type XAL D, receiver in metal enclosure and use relay-antenna
Ambient Air Temperature For Operation
-25-70°C
Acquisition Time
2 ms
Device Short Name
XB5R
Number Of Channels
16
Ip Degree Of Protection
IP66 IEC 60529 outdoor)
Product Certifications
CCC || BT 2006/95/EC || CSA || UL || C-tick || GOST
Vibration Resistance
5 gn 11-500 Hz)IEC 60068-2-6 || +/- 10 mm 2-11 Hz)IEC 60068-2-6
Mechanical Robustness
free fall resistance 1000 mm EN/IEC 60068-2-32
Communication Port Protocol
Zigbee green power 2.4 GHz IEEE 802.15.4
Transmission Frequency
2405 MHz
Radio Agreement
ANATEL || ARIB T66 || FCC || ICASA || RSS || SRRC
Fixing Mode
by screw 1.8-2.2 N.m
Level Or Class
5M00G7W
Operating Position
any position
Mechanical Durability
1000000 cycles
Shock Resistance
25 gn 6 ms) 6000 shocks IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Relative Humidity
95-95 % -25-70°C without condensation
Antenna Type
omnidirectional
Mounting Mode
between 2 ropes || panel-mounted
Electromagnetic Compatibility
electrostatic discharge immunity test 8 kV in free air (in insulating parts)) || electrostatic discharge immunity test 6 kV on contact (on metal parts)) || susceptibility to electromagnetic fields 10 V/m 80 to 2000 MHz) || susceptibility to electromagnetic fields 3 V/m 80 to 2700 MHz, distance = 20 m) || immunity for industrial environments || radiated emission
Nema Degree Of Protection
NEMA 4X outdoor
Pulling Force
45-1000 N
Response Time
< 2 ms
Antenna Gain
0 dBi
Product Or Component Type
wireless and batteryless transmitter
Modulation Technique
O-QPSK
Compatible Product Type
Automatic Doors, Rope Pull Switches
Compatible with Series
XB4R, XB5R

Description

Transmitter, For Use With Harmony Series, Features Dust Resistant, Impact Resistant, No Batteries Needed, Vibration Resistant, Water Resistant, Wireless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.