This item is Discontinued.

Schneider Electric Rotating Mirror, Red, 12VAC/DC XVR12J04

Rotating Mirror, Red, 12VAC/DC (Discontinued)

  • Mfr # XVR12J04
  • Zoro # G4562643
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XVR12J04
Zoro #
G4562643
UPC #
785901964698
Country of Origin
Japan

Dimensions

Height
150 mm
Diameter
120 mm

Details

Item
Rotating Mirror Beacon
Color
Red
Lamp Type
LED
Power Source
12V AC/DC
Lamp Life
100,000 hr
Lens Material
Polycarbonate Resin
Flashes per Minute
138
Housing Material
ABS Resin
Standards
UL/CE Marking/CSA
Rating
IP23
Mounting
Bolt And Nut
Operating Temp.
-10C To +50C
Lens Design
Screw Clamp
Light Output
2750 Candela At 1 Meter
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption

Description

Rotating Mirror Beacon, Color Red, Lamp Type LED, Flashes per Minute 138, Light Output 2750 Candela At 1 Meter, Lamp Life 100,000 hr, Lens Design Screw Clamp, Lens Material Polycarbonate Resin, Housing Material ABS Resin, Mounting Bolt And Nut, Operating Temp. -10C To +50C, Rating IP23, Power Source 12V AC/DC, Height 150 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.