This item is Discontinued.

Schneider Electric Rotating Mirror, Red, 12VAC/DC XVR12J04S

Rotating Mirror, Red, 12VAC/DC (Discontinued)

  • Mfr # XVR12J04S
  • Zoro # G4590765
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XVR12J04S
Zoro #
G4590765
UPC #
785901556374
Country of Origin
Japan

Dimensions

Height
150 mm
Diameter
120 mm

Details

Item
Rotating Mirror Beacon
Color
Red
Lamp Type
LED
Power Source
12V AC/DC
Lamp Life
100,000 hr
Lens Material
Polycarbonate Resin
Flashes per Minute
138
Housing Material
ABS Resin
Standards
UL/CE Marking/CSA
Operating Temp.
-10C To +50C
Includes
Buzzer
Lens Design
Screw Clamp
Light Output
2750 Candela At 1 Meter
Mounting
Bolt And Nut
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Rating
IP23

Description

Rotating Mirror Beacon, Color Red, Lamp Type LED, Flashes per Minute 138, Light Output 2750 Candela At 1 Meter, Lamp Life 100,000 hr, Lens Design Screw Clamp, Lens Material Polycarbonate Resin, Housing Material ABS Resin, Mounting Bolt And Nut, Operating Temp. -10C To +50C, Rating IP23, Power Source 12V AC/DC, Height 150 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.