Pilot light, Harmony XB7, round green, 22mm, integral LED, faston connectors, 230.240V

  • Mfr # XB7EV03MP3
  • Zoro # G000905340
product price: 
$
39.69
/ea
Sold in multiples of 10 for $396.90

Key Features

Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green
Terminal Connection
Faston
Standards
JIS C8201-5-1, CSA C22.2 No 14, EN/IEC 60947-1, UL 508, EN/IEC 60947-5-1, JIS C8201-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB7EV03MP3
Zoro #
G000905340
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Diameter
22 mm
Depth
54 mm
Height
29 mm
Width
29 mm
Mounting Diameter
22 mm

Details

Item
Round pilot light 0 22 - green - integra
Operator Illumination
Illuminated
Head Color
Green
Terminal Connection
Faston
Standards
JIS C8201-5-1, CSA C22.2 No 14, EN/IEC 60947-1, UL 508, EN/IEC 60947-5-1, JIS C8201-1
[Us] Rated Supply Voltage
230 to 240 V AC 50/60 Hz
Shock Resistance
50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Electromagnetic Compatibility
disturbing field emissionclass B EN 55011
Supply Voltage Limits
195-264 V AC
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Protective Treatment
TH
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Device Short Name
XB7
Fixing Center
>= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
Ip Degree Of Protection
IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
Ambient Air Temperature For Operation
-25-70°C
Operator Additional Information
with plain lens
Light Source
LED
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Nema Degree Of Protection
NEMA 4 UL 50 E || NEMA 12 UL 50 E
Product Or Component Type
pilot light
Connections - Terminals
Faston connectors 1 x 6.35 mm EN/IEC 60947-1 || Faston connectors 2 x 2.8 mm EN/IEC 60947-1
Overvoltage Category
class II IEC 60536
Bulb Base
integral LED
Signalling Type
steady
Shape Of Signaling Unit Head
round
Device Mounting
fixing hole 22.5 mm 22.3 +0.4/0 EN/IEC 60947-5-1
Device Presentation
monolithic product
Cap/Operator Or Lens Colour
green
Terminals Description Iso N°1
(X1-X2)PL
Fixing Mode
fixing nut beneath head 2-2.4 N.m
Current Consumption
16 to 20 mA
Ambient Air Temperature For Storage
-40-70°C
Service Life
70000 h at rated voltage and 25°C
Range of Product
Harmony XB7

Description

Round pilot light 0 22 - green - integra

Ratings & reviews