Expansion module, Modicon MCM, RS485 safe communication, 1 way, screw

  • Mfr # XPSMCMCO0000S1

  • Zoro # G4055929


product price:  $305.99
/ea
Free Shipping & Returns

Key Features

Standards
cULus, RCM, TÜV
Connector Type
4 ways RS485
Width
22.5 mm
Depth
114.5 mm
Height
99 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XPSMCMCO0000S1
Zoro #
G4055929
UPC #
-
Country of Origin
Italy

Dimensions

Width
22.5 mm
Depth
114.5 mm
Height
99 mm

Details

Item
RS485 Safe communications expansion modu
Standards
cULus, RCM, TÜV
Connector Type
4 ways RS485
Ip Degree of Protection
IP20
Service Life
20 year(s)
Safety Level
can reach category 4 ISO 13849-1, can reach PL = e ISO 13849-1, can reach SIL 3 IEC 61508, can reach SILCL 3 IEC 62061
Current Consumption
0.125 mA
Local Signalling
LED green PWR power ON, LED green RUN operating, LED red E IN internal error, LED red E EX external error
Cable Cross Section
0.2-1.5 mm² - AWG 24...AWG 16 flexible without cable end, 0.2-2.5 mm² - AWG 24...AWG 14 flexible without cable end, 0.25-1 mm² - AWG 23...AWG 18 flexible with cable end, without bezel, 0.25-2.5 mm² - AWG 23...AWG 14 flexible with cable end, with bezel, 0.25-2.5 mm² - AWG 23...AWG 14 flexible with cable end, without bezel, 0.5-1.5 mm² - AWG 20...AWG 16 flexible with cable end, with double bezel, 0.2-1 mm² - AWG 24...AWG 18 solid without cable end, 0.2-2.5 mm² - AWG 24...AWG 14 solid without cable end
Shock Resistance
10 gn 16 ms) 1000 shocks on each axis IEC 61496-1
Range Compatibility
Preventa XPSMCM
Pvc Free
Yes
[Us] Rated Supply Voltage
24 V - 20...20 % DC
Number of Port
1
Mounting Support
omega 35 mm DIN rail EN 50022
Ambient Air Temperature For Storage
-20-85°C
Overvoltage Category
II
Communication Port Protocol
RS485
Relative Humidity
10-95 %
Maximum Cable Distance Between Devices
50 m
Ambient Air Temperature For Operation
-10-55°C
Pollution Degree
2
Vibration Resistance
+/-0.35 mm 10-55 Hz)IEC 61496-1
Product or Component Type
safe communication expansion module
Quality Labels
CE
Electromagnetic Compatibility
electrostatic discharge immunity test - test level: 6 kV (on contact) conforming to IEC 61000-4-2, electrostatic discharge immunity test - test level: 20 kV (on air) conforming to IEC 61000-4-2, susceptibility to electromagnetic fields - test level: 10 V/m (80...1000 MHz) conforming to IEC 61000-4-3, susceptibility to electromagnetic fields - test level: 30 V/m (1.4 GHz...2 GHz) conforming to IEC 61000-4-3
Range of Product
Modicon MCM
Insulation
250 V AC between power supply and housing IEC 61800-5-1
Operating Altitude
6561.68 ft (2000 m)
Connections - Terminals
2 captive screw clamp terminals, removable terminal block
Device Short Name
XPSMCM
Power Dissipation In W
3 W
Product Or Component Type
safe communication expansion module
Ip Degree Of Protection
IP20
Product Certifications
cULus || RCM || TœV
Number Of Port
1

Description

RS485 Safe communications expansion modu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.