This item is Discontinued.

Schneider Electric Safety Monitoring Relay, 120/240VAC, 1.5A XPSATR39530P

Safety Monitoring Relay, 120/240VAC, 1.5A (Discontinued)

  • Mfr # XPSATR39530P
  • Zoro # G6540116
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XPSATR39530P
Zoro #
G6540116
UPC #
785901457961
Country of Origin
Germany

Dimensions

Depth
4.49"
Body Height - Relay
3.9 in
Body Width - Relay
1.77 in
Overall Height - Relay
3.89 in
Width
1.77"
Body Depth - Relay
4.49 in
Height
3.90"
Overall Depth
3.89 in
Body Height
3.9 in
Body Depth
4.49 in
Body Width
1.77 in

Details

Item - Relay
Safety Monitoring Relay
Input or Control Voltage
120/240 V AC
AC Contact Rating - Relay
2.50A @ 300 V
DC Contact Rating - Relay
1.50A @ 24 V
Mounting - Relay
DIN Rail
Output Switch Configuration - Relay
(3) SPST-NO Instantaneous, (3) SPST-NO Timed
Input Power Consumption (Burden)
3.2 W
Number of Inputs - Relay
4
Use With - Relay
E Stop, Limit Switch
Delay Time - Relay
Adjustable 0.10 to 30.00 sec
Response Time
200 msec
Mounting
DIN Rail
Use With - Safety Monitoring Relay
E Stop, Limit Switch
Output Switch Configuration - Safety Monitoring Relay
(3) SPST-NO Instantaneous, (3) SPST-NO Timed
Environmental Protection
IP20
Contact Configuration
3NO Instantaneous/3NO Timed
Coil Volts
230VAC
Input or Control Voltage Range
120/240VAC
Standards
CE, CSA, UL
Delay Time - Safety Monitoring Relay
Adjustable 0.10 to 30.00 sec.
Contact Load Rating
1.5A
Item
Safety Monitoring Relay
Number of Pins - Relay
30
Number of Inputs - Safety Monitoring Relay
4
Power Consumption
3.2 W
Input Voltage
120/240V AC
Electrical Connection - Safety Monitoring Relay
Captive Screw, Terminal Block Removable
Response Time - Safety Monitoring Relay
200 msec
For Use With
E Stop, Limit Switch
Response Time - Relay
200 msec
Electrical Connection - Relay
Captive Screw, Terminal Block Removable
Input Power
115/230VAC
IP Rating
IP20
Delay Time
Adjustable 0.10 to 30.00 sec
Electrical Connection
Captive Screw
Number of Inputs
4
Contact Rating (AC)
2.50A @ 300V
Output Switch Configuration
(3) SPST-NO Instantaneous, (3) SPST-NO Timed
Contact Rating (DC)
1.50A @ 24V
Number of Pins
30
Mounting Style
DIN Rail

Description

Safety Monitoring Relay, Delay Time Adjustable 0.10 to 30.00 sec, Electrical Connection Captive Screw, IP Rating IP20, Input Voltage 120/240V AC, Mounting Style DIN Rail, Number of Inputs 4, Number of Pins 30, Output Switch Configuration (3) SPST-NO Instantaneous, (3) SPST-NO Timed, Response Time 200 msec, Standards CE, CSA, UL, Contact Rating (AC) 2.50A @ 300V, Contact Rating (DC) 1.50A @ 24V, For Use With E Stop, Limit Switch, Body Depth 4.49 in, Body Height 3.9 in, Body Width 1.77 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.